Buy more than* S$200* and get FREE SHIPPING

  • Open Shaped Micro Photo Sensor
  • Open Shaped Micro Photo Sensor
  • Open Shaped Micro Photo Sensor

Open Shaped Micro Photo Sensor PM-K54

4.00 (1)
Item.#
06858266
Mfr.#
PM-K54
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Attendant upon the company name modification of the manufacturer, betting on around 2010 October 1st to 2011 year September, the SUNX brand commodity, in the Panasonic brand consecutively becomes modification.During the transition period if the brand item
Consumption Electric Current (mA)
15 or less
Detection Distance (mm)
5 (Fixed)
Output
NPN transistor open collector
Type
Small model
Shape
K type
Emitting Element
INFRARED LED (NON-MODULATION TYPE)
Minimum Detecting Object
0.8x1.8-mm opaque body
Operation Indicator
Vermilion LED (lights up with light enters)
Impact Resistance
15000 m/s2 (about 1500G) XYZ for all directions, 3 times
Vibration Resistance
10-2000Hz Vibration amplitude 1.5mm XYZ all directions, 2 hours
Output Opreration
INCIDENT LIGHT: ON / DARK-ON (EQUIPPED WITH 2 OUTPUTS)
Caution
Please be sure to insulate unused output lines.
Application
Rotating body origin detection Pallet positioning Detection of overruns and origin of rotating body
Noise Immunity
Power line: 240 Vp, cycle 10 ms and pulse width 0.5 ?s Radiation: 300 Vp, period 10 ms, pulse width 0.5 ?s (in noise simulator)
Using Periphery illuminanation (Lx)
Fluorescent light: surface irradiance 1000 or less
Materials (cover)
(Slit cover) Polycarbonate
Material (case)
PBT
Ambient Humidity
35 TO 85% RH, STORAGE: 35 TO 85% RH
Material (Terminal)
Solder plating
Weight (g)
About 3
Differential Movement (Hysteresis)
0.05 mm or less
Repeat Pricision (mm)
Under 0.03
Connection Method
Connector type
Withstand Voltage
AC1000V 1 minute Between live parts bundle and case
Cable Extension (m)
Cables above 0.3mm2 can be extended to 100 throughout entire length
Output Specification
maximum inflowing current: 50 mA APPLIED VOLTAGE: 30 V DC OR LESS (BETWEEN OUTPUT AND 0 V) Residual voltage: 0.7 v or less (at 50 mA inflowing current)/0.4V or less (16 mA inflowing current)
Operating Ambient Temperature (deg C)
-25 to + 55 (However, condensation and icing do not occur), when preserving:-30 to + 80
Insulation Resistance (Mohm)
It is above 50 at DC250V mega. Between live parts (entire bundle) and case.
Response Time
When light enters: below 20 micros, when light exits: below 100 micros (Above 1 kHz frequency response)
Power Supply Voltage (V)
5 to 24 DC+/-10% ripple below P-P10%
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Repair of wire winding machine: rotation sensor of spindle shaft
4
From Japan
On 2016-02-03 17:32:45
It is exchange of conventional products. Since the space (lower part) is small, it is necessary to correct the direction of the terminal. It was the best if there were more choices only for terminal direction.
This review is about item#06858266.