Buy more than* S$200* and get FREE SHIPPING

  • Free Power Source Small-Sized Beam Sensor Transmitted Type
  • Free Power Source Small-Sized Beam Sensor Transmitted Type
  • Free Power Source Small-Sized Beam Sensor Transmitted Type

Free Power Source Small-Sized Beam Sensor Transmitted Type NX5-M10RA

5.00 (1)
Package Qty.
Ship pack of
96.99 SGD
Shipped after 2018-03-22
Now we ship to...
...see all
Item Feature
This product is manufactured in Japanese standards. Please check the specification before you order., Attendant upon the company name modification of the manufacturer, betting on around 2010 October 1st to 2011 year September, the SUNX brand commodity, in the Panasonic brand consecutively becomes modification.During the transition period if the brand item
Detection Distance (m)
Detection Method
Transmission type
For position detection of cars in multilevel car parking tower, sensing work on conveyors, checking for balls in golf courses etc.
Power Consumption (VA)
Emitter: 1 or less, receiver: 2 or less
Response Time
10 ms or less
Protection Structure
IP66 (IEC), waterproof type (JIS)
Weight (g)
Emitter: about 100, receiver: about 140
Power Supply Voltage (V)
24-240 AC+/-10% or 12-240 DC+/-10% Ripple P-P below 10%
Withstand Voltage
Between power source and output: AC1500V, 1 minute. Between relay-contact terminals: AC1000V, 1 minute
Cable Length (m)
2 (0. 3mm25 core (emitters are 2 core) cabtyre cable)
Relay contact 1 c -Switching capacity: 250V AC 1 A (resistive load), 30V DC 2 A (resistive load) -Electronic life: more than 500,000 times (switching frequency 3,600 operations / h ) -Mechanical life: more than 100 million times (switching frequ
Operating Temperature Range (deg C)
-20 to 55 (however, condensation or icing does not occur), storage: -30 to 70
Vibration Resistance
10-55Hz Vibration amplitude 1.5mm XYZ all directions, 2 hours
Cable Extension (m)
Cables above 0.3mm2 can be extended to 100 throughout entire length
Emitting Element
Red LED (modulation type)
Operating Humidity Range
35 TO 85% RH, STORAGE: 35 TO 85% RH
Attachment bracket (not included)
Adjusting driver: One
Output Opreration
During light incident ON
Sensitivity Adjuster
Continously variable adjuster
Operation Indicator
Red LED (lights up when output is ON)
Detection Object
Opaque body of more than phi20 mm
Noise Immunity
Power line: 1500 Vp, period 10 ms, pulse width 0.5 ?s. Radiation: 300 Vp, period 10ms, pulse width 0.5 ?s (in noise simulator)
Using Periphery illuminanation (Lx)
sunlight: surface irradiance 11000 incandescence lamp: surface irradiance 3500
Automatic Interference Prevention Function
Interference prevention filters.
Stability Indicator
Green LED (lights up when beams are stable or unstable)
Impact Resistance
500 m/s2 (about 50G) XYZ all directions, 3 times
Case: Polycarbonate Lens: Polycarbonate Cover: Polycarbonate
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Installed in facilities that may pinch hands during product inspection work
From Japan
On 2015-06-19 15:18:09
It is easy to use product. I would like to downsize a little if possible.
This review is about item#06858327.