Buy more than* S$200* and get FREE SHIPPING

  • Free Power Source Small-Sized Beam Sensor Transmitted Type

Free Power Source Small-Sized Beam Sensor Transmitted Type NX5-M10RB

5.00 (1)
Item.#
06858327
Mfr.#
NX5-M10RB
Package Qty.
1PC
Ship pack of
1
109.90 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Attendant upon the company name modification of the manufacturer, betting on around 2010 October 1st to 2011 year September, the SUNX brand commodity, in the Panasonic brand consecutively becomes modification.During the transition period if the brand item
Detection Distance (m)
10
Detection Method
Transmission type
Application
For position detection of cars in multilevel car parking tower, sensing work on conveyors, checking for balls in golf courses etc.
Operation Indicator
Red LED (output ON lighting)
Detection Object
Opaque body of phi20mm more
Power Consumption (VA)
Emitter: 1, receiver 2 following
Response Time
10ms or less
Noise Immunity
Power Line: 1500Vp cycle 10ms pulse width 0.5micros, radiation: 300Vp cycle 10ms pulse width 0.5micros (at noise simulator)
Using Periphery illuminanation (Lx)
Sunlight: the light-receiving surface illuminance 11000, incandescent lamp: the light-receiving surface illuminance 3500
Automatic Interference Prevention Function
The correspond by preventing interference filter
Stability Indicator
(Light-stable, stable, non-illuminated light incident at the time) green LED
Impact Resistance
500m / s 2 3 times (about 50G) XYZ each direction
Material
Case: Polycarbonate
Lens: polycarbonate
cover: Polycarbonate
Power Supply Voltage (V)
12 to 240 DC +/- 10% ripple P-P10% or 24 to 240 AC +/- 10% or less
Emitting Element
Red LED (modulation type)
Operating Humidity Range
35 to 85% RH, Storage: 35 to 85% RH
Caution
Attachment bracket (not included)
Protection Structure
IP66 (IEC), water type (JIS)
Weight (g)
Emitter: About100, receiver: About140
Accessories
Adjusting screwdriver: 1
Output Opreration
ON when light is blocked
Sensitivity Adjuster
Continuously variable adjuster equipped
Withstand Voltage
1 minute AC1500V, relay contact between terminals: Power and output between 1 minute AC1000V
Cable Length (m)
((Emitter 2 core) cab tire cable 0.3mm 2 5 cores) 2
Output
Relay contact 1c switching capacity: 250V AC 1A (resistive load), 30V DC 2A (resistive load) Electrical Life: machinery (3600 times / hour switching frequency) 500 000 times or more (36000 times / hour switching frequency) 100 000 000 or more times:
Operating Temperature Range (deg C)
-20 to 55(No condensation No freezing),Reserving time:-30 to 70
Vibration Resistance
2 hours 10 to 55Hz double amplitude 1.5mm XYZ each direction
Cable Extension (m)
The possible total length up to 100m (emitter and receiver each) via a cable of 0.3mm 2 more
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Installed in facilities that may pinch hands during product inspection work
5
From Japan
On 2015-06-19 15:18:09
It is easy to use product. I would like to downsize a little if possible.
This review is about item#06858327.