Buy more than* S$200* and get FREE SHIPPING

  • Free Power, Small Beam Sensor. Mirror Reflection Type, With Polarization Filter
  • Free Power, Small Beam Sensor. Mirror Reflection Type, With Polarization Filter
  • Free Power, Small Beam Sensor. Mirror Reflection Type, With Polarization Filter

Free Power, Small Beam Sensor. Mirror Reflection Type, With Polarization Filter NX5-PRVM5A

Item.#
06858336
Mfr.#
NX5-PRVM5A
Package Qty.
1PC
Ship pack of
1
96.65 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Attendant upon the company name modification of the manufacturer, betting on around 2010 October 1st to 2011 year September, the SUNX brand commodity, in the Panasonic brand consecutively becomes modification.During the transition period if the brand item
Sensitivity Adjuster
Continously variable adjuster
Noise Immunity
Power line: 1500 Vp, period 10 ms, pulse width 0.5 ?s. Radiation: 300 Vp, period 10ms, pulse width 0.5 ?s (in noise simulator)
Automatic Interference Prevention Function
Available (adhesive attachment possible to up to two sets)
Stability Indicator
Green LED (lights up when beams are stable or unstable)
Impact Resistance
500 m/s2 (about 50G) XYZ all directions, 3 times
Detection Object
Opaque, translucent or specular bodies above phi50mm
Operating Humidity Range
35 TO 85% RH, STORAGE: 35 TO 85% RH
Power Supply Voltage (V)
24-240 AC+/-10% or 12-240 DC+/-10% Ripple P-P below 10%
Withstand Voltage
Between power source and output: AC1500V, 1 minute. Between relay-contact terminals: AC1000V, 1 minute
Output
Relay contact 1 c -Switching capacity: 250V AC 1 A (resistive load), 30V DC 2 A (resistive load) -Electronic life: more than 500,000 times ( switching frequency 3,600 operations / h ) -Mechanical life: more than 100 million times (switching frequency 36,000 operations / h)
Operating Temperature Range (deg C)
-20 to 55 (however, condensation or icing does not occur), storage: -30 to 70
Material
Case: Polycarbonate Lens: Polycarbonate Cover: Polycarbonate Front cover: acrylic
Accessories
Adjusting driver: 1, RF-230(reflective mirror):1 piece
Output Opreration
Light turns on when entering
Cable Extension (m)
Cables above 0.3mm2 can be extended to 100 throughout entire length
Emitting Element
Red LED (modulation type)
Using Periphery illuminanation (Lx)
sunlight: surface irradiance 11000 incandescence lamp: surface irradiance 3500
Detection Distance (m)
0.1 - 5
Operation Indicator
Red LED (lights up when output is ON)
Vibration Resistance
10-55Hz Vibration amplitude 1.5mm XYZ all directions, 2 hours
Power Consumption (VA)
2 or less
Response Time
10 ms or less
Detection Method
Mirror reflection type
Cable Length (m)
2 (0. 3mm25 core cabtyre cable)
Protection Structure
IP66 (IEC), waterproof type (JIS)
Weight (g)
About 140
Caution
Attachment bracket (not included)
Application
For position detection of cars in multilevel car parking tower, sensing work on conveyors, checking for balls in golf courses etc.