|
Free Power, Small Beam Sensor. Mirror Reflection Type, With Polarization Filter NX5-PRVM5B
- Item.#
- 06858345
- Mfr.#
- NX5-PRVM5B
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Caution
- This product is manufactured in Japanese standards. Please check the specification before you order., Attendant upon the company name modification of the manufacturer, betting on around 2010 October 1st to 2011 year September, the SUNX brand commodity, in the Panasonic brand consecutively becomes modification.During the transition period if the brand item
- Sensitivity Adjuster
- Continously variable adjuster
- Noise Immunity
- Power line: 1500 Vp, period 10 ms, pulse width 0.5 ?s. Radiation: 300 Vp, period 10ms, pulse width 0.5 ?s (in noise simulator)
- Automatic Interference Prevention Function
- Available (adhesive attachment possible to up to two sets)
- Stability Indicator
- Green LED (lights up when beams are stable or unstable)
- Impact Resistance
- 500 m/s2 (about 50G) XYZ all directions, 3 times
- Detection Object
- Opaque, translucent or specular bodies above phi50mm
- Operating Humidity Range
- 35 TO 85% RH, STORAGE: 35 TO 85% RH
- Power Supply Voltage (V)
- 24-240 AC+/-10% or 12-240 DC+/-10% Ripple P-P below 10%
- Withstand Voltage
- Between power source and output: AC1500V, 1 minute. Between relay-contact terminals: AC1000V, 1 minute
- Output
- Relay contact 1 c -Switching capacity: 250V AC 1 A (resistive load), 30V DC 2 A (resistive load) -Electronic life: more than 500,000 times ( switching frequency 3,600 operations / h ) -Mechanical life: more than 100 million times (switching frequency 36,000 operations / h)
- Operating Temperature Range (deg C)
- -20 to 55 (however, condensation or icing does not occur), storage: -30 to 70
- Material
- Case: Polycarbonate Lens: Polycarbonate Cover: Polycarbonate Front cover: acrylic
- Accessories
- Adjusting driver: 1, RF-230(reflective mirror):1 piece
- Output Opreration
- Turns on in the dark
- Cable Extension (m)
- Cables above 0.3mm2 can be extended to 100 throughout entire length
- Emitting Element
- Red LED (modulation type)
- Using Periphery illuminanation (Lx)
- sunlight: surface irradiance 11000 incandescence lamp: surface irradiance 3500
- Detection Distance (m)
- 0.1 - 5
- Operation Indicator
- Red LED (lights up when output is ON)
- Vibration Resistance
- 10-55Hz Vibration amplitude 1.5mm XYZ all directions, 2 hours
- Power Consumption (VA)
- 2 or less
- Response Time
- 10 ms or less
- Detection Method
- Mirror reflection type
- Cable Length (m)
- 2 (0. 3mm25 core cabtyre cable)
- Protection Structure
- IP66 (IEC), waterproof type (JIS)
- Weight (g)
- About 140
- Caution
- Attachment bracket (not included)
- Application
- For position detection of cars in multilevel car parking tower, sensing work on conveyors, checking for balls in golf courses etc.
|