Buy more than* S$200* and get FREE SHIPPING

  • Free Power, Small Beam Sensor. Diffuse Reflection Type
  • Free Power, Small Beam Sensor. Diffuse Reflection Type
  • Free Power, Small Beam Sensor. Diffuse Reflection Type

Free Power, Small Beam Sensor. Diffuse Reflection Type NX5-D700B

Item.#
06858363
Mfr.#
NX5-D700B
Package Qty.
1PC
Ship pack of
1
94.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Attendant upon the company name modification of the manufacturer, betting on around 2010 October 1st to 2011 year September, the SUNX brand commodity, in the Panasonic brand consecutively becomes modification.During the transition period if the brand item
Detection Distance (m)
0.7
Caution
Sensor attachment bracket (not included)
Differential Movement (Hysteresis)
Than 15% of operating distance
Operation Indicator
Red LED (output ON lighting)
Weight (g)
About140
Power Consumption (VA)
2 or less
Response Time
10ms or less
Power Supply Voltage (V)
12 to 240 DC +/- 10% ripple P-P10% or 24 to 240 AC +/- 10% or less
Repeat Pricision (mm)
(The direction perpendicular to the detection axis) 0.3
Automatic Interference Prevention Function
(Adhesion can be installed up to two) Yes
Stability Indicator
(Light-stable, stable, non-illuminated light incident at the time) green LED
Output
Relay contact 1c switching capacity: 250V AC 1A (resistive load), 30V DC 2A (resistive load) Electrical Life: machinery (3600 times / hour switching frequency) 500 000 times or more (36000 times / hour switching frequency) 100 000 000 or more times:
Vibration Resistance
2 hours 10 to 55Hz double amplitude 1.5mm XYZ each direction
Cable Extension (m)
Possible until total length 100m via a cable of 0.3mm 2 more
Material
Case: Polycarbonate
Lens: polycarbonate
cover: Polycarbonate
Emitting Element
Infrared LED (modulation type)
Operating Humidity Range
35 to 85% RH, Storage: 35 to 85% RH
Application
For position detection of cars in multilevel car parking tower, sensing work on conveyors, checking for balls in golf courses etc.
Detection Method
Diffuse reflective
Protection Structure
IP66 (IEC), water type (JIS)
Output Opreration
Non-input ON when light
Sensitivity Adjuster
Continuously variable adjuster equipped
Accessories
Adjusting screwdriver: 1
Noise Immunity
Power Line: 1500Vp cycle 10ms pulse width 0.5micros, radiation: 300Vp cycle 10ms pulse width 0.5micros (at noise simulator)
Using Periphery illuminanation (Lx)
Sunlight: the light-receiving surface illuminance 11000, incandescent lamp: the light-receiving surface illuminance 3500
Withstand Voltage
1 minute AC1500V, relay contact between terminals: Power and output between 1 minute AC1000V
Cable Length (m)
2 (0.3mm 2 5 core cab tire cable
Impact Resistance
500m / s 2 3 times (about 50G) XYZ each direction
Operating Temperature Range (deg C)
-20 to 55(No condensation No freezing),Reserving time:-30 to 70
Detection Object
Opaque, semi-transparent body, transparent body