Buy more than* S$200* and get FREE SHIPPING

  • Automatic welding shade surface solar system
  • Automatic welding shade surface solar system
  • Automatic welding shade surface solar system
  • Automatic welding shade surface solar system

Automatic welding shade surface solar system AS-1

4.02 (55)
Item.#
06858415
Mfr.#
AS-1
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
At the time of non-welding work, the degree of transparency is level 4 of light blocking degree. When using welding mask, please do not interrupt arc light. As much as possible the optical sensor of the welding surface make sure to receive arc light direc, At the time of non-welding work, the degree of transparency is level 4 of light blocking degree. When using welding mask, please do not interrupt arc light. As much as possible the optical sensor of the welding surface make sure to receive arc light directly and sufficiently. To keep the sensitive degree of the changes, keep protective plates clean and transparent. Wipe clean it with a wet cloth if it gets dirty. if dirt is bad or high number of wounds, they may infect transparency of the plate and cause malfunction. So please exchange the plate. Because arc light of the welding mask has a critical value degree of sensitively, we recommend above welding current 20A. When electric current is lower than 20A, please adjust the distance of the welding mask and
Period of Service (years)
2
Infrared Ultraviolet Protection
Adaptation to DIN15
Switching Time (sec)
(To light block)0.0001, (To light unblock)0.1-0.5
Degree of Shading
#9 - #13
Power
Solar Battery (Lithium Battery x2)
Weight (g)
495
Purpose
Welding, cutting, spray, and gouging etc, Welding, cutting, spray, and gouging etc
Inner/Outer Protection Plate
Resistant to dust
Non-light Shielding
#4
Line of sight range (mm)
96x42
Filter Size (mm)
110x90x8
Operating Temperature Range (deg C)
-10 - 65
Customer Reviews
5 star 32
4 star 8
3 star 5
2 star 4
1 star 6
Review Rating: 4.02
55 Customer Reviews
The reviews are automatic translation.
Can not be used with helmet
2
From Japan
On 2018-02-19 23:14:14
It was miscalculated that it was not covered from above the MP met. For the time being, after placing your face on your head, use Teppachi for amida cover. Compared with the hand-held surface and the covering surface, both hands can be used / can be positioned just before / it will contribute to efficiency by becoming hard to come off. Compared to the other middle-class models, it is dark / the resurrection is slow / there is no Grander mode etc etc Specification of the price. Although it used about half a year, there is no fatal defect such as light shielding is broken during welding / light shielding is capricious.
During welding operation
5
From Japan
On 2017-10-30 15:04:48
Although I used it for about three months, there is no big problem at the moment.
This review is about item#6858415.
Welding operation
5
From Japan
On 2017-07-31 08:04:20
I used the automatic surface for the first time, but I thought that I should have purchased it faster. I am satisfied with the price.
This review is about item#06858415.
Welding operation
5
From Japan
On 2017-07-28 17:18:26
I am very satisfied with affordable price I would like to purchase again for on-site use etc
This review is about item#6858415.
Maintenance of agricultural machinery
3
From Japan
On 2017-06-19 17:06:24
It is good to be able to check the welded part before welding, but that part is I feel awfully invisible.
This review is about item#6858415.
When welding
4
From Japan
On 2017-05-22 10:02:38
Is it really good, is there a replacement material for screws on the headband or alternative? Once the screw does not work it can not be used anymore. Please let me know if there is any suggestion
This review is about item#6858415.
welding
5
From Japan
On 2017-03-28 12:32:30
It is very convenient to use because it is often welded while supporting the material with one hand.
This review is about item#6858415.
Covered bar · TIG welding (30 A or more)
4
From Japan
On 2016-12-16 09:54:09
Good point: 【Light】 【Cheap】 It meets the minimum function as an automatic welding surface, lightweight due to simplicity can be even a high-end machine. Bad point: This is battery operated. In the explanatory note there is "Because it operates with the power of sunlight", the body is printed as "SolerPower" but shielding action is only using solar to judge the light shielding is built in 2 CR2430 batteries I am doing it. Battery replacement is not possible so please think that it is a consumable item basically. It can be recommended to hand-held users for welding primers and bar welding. I use Lincoln's slightly expensive side and TPO differently, but there are scenes where this product is superior. ※ The battery has expired in 4 years from purchase. Button battery is board mounted type. Moreover, we could not obtain CR2430 with foot. Normally battery exchange is impossible but it was disassembled and replaced with a battery case for CR2430. I will change batteries all the time, I will continue to use it for a long time. (Remodeling is at your own risk)
This review is about item#6858415.
Construction machinery, farm equipment repair
5
From Japan
On 2016-11-15 02:49:27
The timing of using both hands and lighting is outstanding.
This review is about item#06858415.
Welding operation
2
From Japan
On 2016-10-20 17:45:56
When I bought it last time, I was able to use it for about 3 years, but this time, the reaction became dull and became useless without a year. I think that it is a waste as it can be used still more.
This review is about item#6858415.