NoteBuy more than* S$200* and get FREE SHIPPING

  • ACCD Clamp Meter

ACCD Clamp Meter 2033

Item.#
06858503
Mfr.#
2033
Package Qty.
1PC
Ship pack of
1
329.90 SGD
ADD TO CART
Shipped after 2016-12-12
Now we ship to...
...see all
Item Feature
Accuracy
Alternating current + / -1% rdg + /-4dgt (0 to 40A) (50/60Hz) + / -2.5% rdg + /-4dgt (0 to 40A) (20Hz to 1kHz) + / -1.5% rdg + /-4dgt ( 20 to 200A) (50/60Hz) + / -2.5% rdg + /-4dgt (20 to 200A) (20Hz to 1kHz) + / -3.5% rdg (200 to 300A) (50/60Hz) + / -4%
External Form Dimensions (Length x Width x Depth)(mm)
147x59x25
Measured Conductor Diameter
Maximum phi24mm
Response Time (seconds)
About2
Resolution Capability
Minimum 0.01A (2 range of auto 40A/300A)
Weight (g)
About 100 (including batteries)
Accessories
9090 (Carrying Case), button battery LR-44x2, instruction manual
Auto Sleep Function
About 5 minutes
Safety Standards
IEC61010-1 2IEC61010-2-032 (JIS C 1010-1) CAT.III 300V Pollution degree (JIS C 1010-2-32)
Batteries
Button battery LR-44 (1.5V) x2
Continuous Opreration Time (hours)
About10
Withstand Voltage
1 minute AC3700V
Measuring Range
AC-DC Current: 40/300A