Buy more than* S$200* and get FREE SHIPPING

  • Q-snap AC leak clamp meter

Q-snap AC leak clamp meter 2431

5.00 (1)
Item.#
06858512
Mfr.#
2431
Package Qty.
1PC
Ship pack of
1
429.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Accuracy
Alternating current (50 / 60 Hz): +/- 3.0 %rdg + 5 dgt (20mA/200mA/100 A) +/- 5.0 %rdg + 5 dgt (200 A) Alternating current (WIDE): +/- 2.0 %rdg +/- 4 dgt (20mA/200mA/100 A) (50 / 60 Hz) +/- 5.0 %rdg + 6 dgt (20mA/200mA/100 A) ( 40 Hz-400 Hz ) +/- 5.0 %rdg
Safety Standards
IEC61010-1 (JIS C 1010-1) CAT.III 300V Degree-of-contamination: 2 IEC 61010-2-032 (JIS C 1010-2-32)
Measured Conductor Diameter
Maximum phi24mm
Response Time (seconds)
Approx. 2
Resolution Capability
3 Ranges, sensitive and stable view. Minimum 0.01mA to 199.9 A
Weight (g)
About 120 (battery is included)
Accessories
9090 (carry case), button cell LR-44x2, an operation manual
External Form Dimensions (Length x Width x Depth)(mm)
149x60x26
Auto Power-off
About 10 minitues
Batteries
Button cell LR-44(1.5V)x2
Continuous Opreration Time (hours)
About 15
Withstand Voltage
AC1000V FOR 1 MINUTE
Measuring Range
Alternating current (50 / 60 Hz): 20mA/200mA/200A Alternating current (WIDE): +/- 2.0 %rdg +/- 4 dgt (20mA/200mA/100 A) (50 / 60 Hz) +/- 5.0 %rdg + 6 dgt (20mA/200mA/100 A) ( 40 Hz-400 Hz ) +/- 5.0 %rdg + 4 dgt (200 A) (50 / 60 Hz)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Leakage inspection
5
From Japan
On 2015-09-15 20:41:05
It is troublesome to do each time the 50 / 60Hz switching operation.
This review is about item#06858512.