Buy more than* S$200* and get FREE SHIPPING

  • Phase Sequence Checker

Phase Sequence Checker PRC-A

Item.#
06858521
Mfr.#
PRC-A
Package Qty.
1PC
Ship pack of
1
90.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Working Voltage Range (V)
190 - 440 +/-10%
Lead Wire (m)
1
Display Type
Neon lamp
Cycle(Hz)
50/60
Weight (g)
130
Measurements
Phase sequence: positive, negative Phase failure Grounding
Working Time
200 / 220V continuous use possible 400 / 440 V within 5 minutes
Outside Dimension (mm)
28x60x100
Operating Temperature Range (deg C)
-5 - +40