Buy more than* S$200* and get FREE SHIPPING

  • Infrared Thermometers, Water Proof Type
  • Infrared Thermometers, Water Proof Type
  • Infrared Thermometers, Water Proof Type

Infrared Thermometers, Water Proof Type IR-TE

Item.#
06858582
Mfr.#
IR-TE
Package Qty.
1PC
Ship pack of
1
209.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Cooking temperature measurements, freezer, refrigerator temperature measurement, temperature measurement of construction and civil engineering, temperature measurement of factories and plants, Cooking temperature measurements, freezer, refrigerator temperature measurement, temperature measurement of construction and civil engineering, temperature measurement of factories and plants
Measurement of Diameter (mm)
45 (500 mm of measurement distance)
Measuring Temperature Range (degree C)
-40 - 300
Auto Power-off
Power turns off after about 30 seconds of inactivity
Emissivity Setting Range
Variable between 0.8-1.0 when in an internal switch (in steps of 0.05) 0.95 when shipping.
Response Time (seconds)
1 (90-second response)
Material (case)
ABS resin (antibacterial specification)
Reproducibility
1deg C+/-within 1digit
Protection Structure
IP67 Dustproof waterproof construction
Operating Temperature Range (deg C)
0 - 50
TRUSCO Part Number
337-6940
Impact Resistance
Normal operation after fall from a height of 1 m to vinyl floor tiling.
Measuring Position Checking
Directing the Center for laser beam Laser output: 650 nm, 1mW, JIS class 2
Safety Standards
Consumer Product Safety Act: portable laser application equipment (mark PS/C) CE marking :EN61326-1 Annex-C portable devices
Pricision Rating
Measured Value +/- 1% or +/- 1 digit or +/- 2degree c +/- 1 digit or greaterHoweVer, -30 to 0degree c.... +/- 3degree c +/- 1 digitLess than-30degree c... + 5degree c +/- 1 digit( temperature range 25degree c +/- 2degree c when emissiVity Epsilon
Battery Life (continuous use)
About 10 hours
Operating Humidity Range
Below 90%RH (no dew condensation)
Resolution Capability
0.5 deg C, however 1 deg C when -20 deg C or less, or when more than 100 deg C.
Power
AAA alkaline dry cell, 2 pieces
Outside Dimension (mm)
119.6x59.6x54
Weight (g)
About 123 (dry cell included)