Buy more than* S$200* and get FREE SHIPPING

  • Drip-Proof Pen Type Thermometer

Drip-Proof Pen Type Thermometer AD-5625

by A&D
3.80 (5)
Item.#
06858591
Mfr.#
AD-5625
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Tmeperature control of cooking(semisolid, liquid and air) Preserve temperature control of freezing and fridge., Tmeperature control of cooking(semisolid, liquid and air) Preserve temperature control of freezing and fridge.
Type of display Temperature
Digital
Sample Interval
Each usually every 10sec / FAST2sec, USUALLY EVERY 10 SECONDS /FAST EVERY 2 SECONDS
Temperature Display
(Min) 0.1 degree C, (Minimum) 0.1deg C
Measurement Pricision
+ / Over 1.0 degree C (range of 0 over 60 degree C), +/-1.0 deg C (range of 0-60 deg C)
Power
Button-type alkaline batteries (LR44) x1 pieces (included), Alkaline button cell (LR44) x 1 (sold separately)
Color
white, White
Accessories
Battery, instruction manual, Shisuhoruda, Batteries, instruction manual,sheath holder
Thermometer Type
Pen-type
Temperature Measuring Probe
phi.2.8x110 (L) mm, phi2.8x110(L)mm
Battery Life
For over a year, More than 1 year
Dimensions (Width W x Depth D x Height H) (mm)
47x16x176, 47x16x176
Measurment Range (deg C)
-50-260, -50 - 260
Weight (g)
25, 25
TRUSCO Part Number
245-9060, 245-9060
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Thermometry of Hot Springs
2
From Japan
On 2015-12-11 10:06:10
It takes time to temperature measurement. Because I thought from what you see in a moment in that the digital (I'm selfish belief, but ...) it was disappointing I want to improve since the display is difficult to read
This review is about item#06858591.
cooking
5
From Japan
On 2013-09-28 10:56:37
A small liquid crystal
This review is about item#75311406.
Temperature measurement of food for dogs
3
From Japan
On 2013-07-15 15:16:41
I was in earlier rather than waterproof that was purchased, broken since. Who here displays the painful look small. Temperature changes also difficult to use because slow.
This review is about item#06858591.
Measurement of in the kitchen. In addition to
5
From Japan
On 2013-02-01 10:26:25
Toka temperature control of when to mix koji, Toka temperature management of oil, things waterproof and clean, buy want things wide range. Satisfied with the cute seems to form and ease of use. Temperature display of speed is fast and still is good ...
This review is about item#06858591.
Soil temperature check of the vegetable garden. Oil temperature of the man of the cuisine. Sake of your cans. Other of interest
4
From Japan
On 2012-03-23 09:13:48
Of home vegetable garden tunnel in temperature, it is used to the temperature management of the soil. Reaction is dull some dissatisfaction. Track scale as a manufacturer, the experience of the purchase at the time of active service in the cell load, etc. of tank Yes, quality has been recognized as a reliable manufacturer. I think that there is the scale of the width by the combination of the bimetal, it is essential of scale display It not in this product is unkind. Settlement you view yourself in the magic. Because the better the display unit is seen from the top rather than viewed from the side is feeling good there is room for improvement. We hope that further improved products will be released.
This review is about item#06858591.