Buy more than* S$200* and get FREE SHIPPING

  • No Case CoverStandard Type Electro-Magnetic
  • No Case CoverStandard Type Electro-Magnetic
  • No Case CoverStandard Type Electro-Magnetic
  • No Case CoverStandard Type Electro-Magnetic

No Case CoverStandard Type Electro-Magnetic SW-0

4.49 (41)
Item.#
06858652
Mfr.#
SW-0
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
55.99 SGD
ADD TO CART
Shipped after 2018-02-08
Now we ship to...
...see all
Item Feature
Rated Capacity (kW) Single Phase Motor (AC-3)
(100V)0.5(220V)1.0
Rated Capacity (kW) Three-phase Cage Type Motor (AC-3)
(200-240V)2.7(380-440V)4
Compatible Thermal Relay
Thermal relay TR-0N
Coil Rated Voltage(V)
AC200
Weight (kg)
0.43
Model
SW-0
Mechanical Durability
10 million times
Compatible Rail Width (mm)
35
Motor capacity (kW)
0.2
Main Circuit Voltage (V)
AC200
Auxiliary Contacts
1b
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Mounting Screw
2-M4
Outer Dimensions (Width W x Height H x Depth D) (mm)
44x122x80
Heat Element Rating Setting Range (A)
0.95-1.45
Rated Current (A)
20
Electrical Durability
2 million times (AC-3)
Rated Operational Current (A) Resistance Load (AC-1)
(200-240V)20(380-440V)20
Rated Operational Current (A) Inching Plucking (AC-4)
(200-240V)11(380-440V)9
Rated Operational Current (A) Single Phase Motor (AC-3)
(100V)13(220V)13
Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3)
(200-240V)13(380-440V)9
Rated Capacity (kW) Inching Plucking (AC-4)
(200-240V)2.2(380-440V)4
Standard
International standards: IEC, EN, VDE, BS, UL, CSA certified
Customer Reviews
5 star 30
4 star 5
3 star 4
2 star 0
1 star 2
Review Rating: 4.49
41 Customer Reviews
The reviews are automatic translation.
Repair of molding machine
3
From Japan
On 2018-01-13 13:49:43
It is saved that you can purchase on the net rather than purchasing at another company.
This review is about item#6858704.
Maintenance of automatic packaging machine
5
From Japan
On 2018-01-05 13:26:51
We bought it for the electromagnetic switchgear of the conveyor. I got it soon, so it was very helpful.
This review is about item#6858695.
Machine maintenance
5
From Japan
On 2017-12-31 12:22:16
Because the delivery date is soon, I am saved at the time of a sudden construction. I am using it with confidence because it is made by the manufacturer.
This review is about item#6858871.
Replacement repair parts
4
From Japan
On 2017-10-05 13:03:48
Since the secondary side terminal is recessed, it is hard to wire with a board with a narrow component arrangement.
This review is about item#35174036.
For pump control board repair
5
From Japan
On 2017-06-25 21:06:22
I always used it so it was usable without problems.
This review is about item#6858932.
Used for operation of pump which saves hot water in shower tank of public bath
5
From Japan
On 2017-06-10 16:54:53
I burned two pumps too. Because I was not designing it because the cause is unknown, since the motor is 400 W, with a thermal attachment of 0.4 Kw and the power supply was crossed, wiring again from the circuit breaker and check the operation Motor Although we were able to protect it, we still try to replace the floatless SW as the circuit is still funny
This review is about item#6858677.
Underwater motor circuit
3
From Japan
On 2017-06-05 17:00:25
I would like you to list the operation circuit in the list too, so I have to investigate by busy when I am busy, so I'd like to order immediately on the list, I ordered it by mistake!
This review is about item#6859081.
Repair of compressor
5
From Japan
On 2017-06-03 14:52:24
It is purchased for the repair of the compressor. It was good that I could buy it cheaper than the tool shop I always buy. The compressor is moving smoothly.
This review is about item#6877123.
Existing electromagnetic switch is replaced by abnormal sound
5
From Japan
On 2017-05-31 21:20:35
Easy to wire, but the work was easy Even the sound became quiet
This review is about item#6859036.
Panel assembly
4
From Japan
On 2017-04-18 22:43:07
Especially, there is no problem, it is a standard item of usability as usual.
This review is about item#6858731.