Buy more than* S$200* and get FREE SHIPPING

  • No Case CoverStandard Type Electro-Magnetic
  • No Case CoverStandard Type Electro-Magnetic
  • No Case CoverStandard Type Electro-Magnetic
  • No Case CoverStandard Type Electro-Magnetic

No Case CoverStandard Type Electro-Magnetic SW-0

4.50 (32)
Item.#
06858704
Mfr.#
SW-0
Package Qty.
1PC
Ship pack of
1
47.64 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (kg)
0.43
Model
SW-0
Mechanical Durability
10 million times
Compatible Rail Width (mm)
35
Motor capacity (kW)
0.75
Main Circuit Voltage (V)
AC200
Auxiliary Contacts
1a
Mounting Screw
2-M4
Outer Dimensions (Width W x Height H x Depth D) (mm)
44x122x80
Heat Element Rating Setting Range (A)
2.8-4.2
Rated Current (A)
20
Standard
Overseas standard: IEC, EN, VDE, BS, UL, CSA authorized
Electrical Durability
2 million times (AC-3)
Rated Operational Current (A) Resistance Load (AC-1)
(200-240V)20 (380-440V)20
Rated Operational Current (A) Inching Plucking (AC-4)
(200-240V)11 (380-440V)9
Rated Operational Current (A) Single Phase Motor (AC-3)
(100V)13 (220V)13
Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3)
(200-240V)13 (380-440V)9
Rated Capacity (kW) Inching Plucking (AC-4)
(200-240V)2.2 (380-440V)4
Rated Capacity (kW) Single Phase Motor (AC-3)
(100V)0.5 (220V)1.0
Rated Capacity (kW) Three-phase Cage Type Motor (AC-3)
(200-240V)2.7 (380-440V)4
Compatible Thermal Relay
Thermal relay TR-0N
Coil Rated Voltage(V)
AC200
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 24
4 star 4
3 star 2
2 star 0
1 star 2
Review Rating: 4.50
32 Customer Reviews
The reviews are automatic translation.
Panel assembly
4
From Japan
On 2017-04-18 22:43:07
Especially, there is no problem, it is a standard item of usability as usual.
This review is about item#6858731.
Repair of switchboard
1
From Japan
On 2016-12-10 16:03:27
Both not bad good goods Although not available so not a slow anyway arrival Naa'm anyway-speed do if you want to support the site
This review is about item#6858607.
Control panel repair
3
From Japan
On 2016-10-22 22:07:06
Well packing of goods, was boxed.
This review is about item#6859054.
For food processing machinery
5
From Japan
On 2016-07-01 21:16:28
Fuji MC Thermal is a very good usability. History It is long
This review is about item#06858731.
Of two-post lift power
5
From Japan
On 2016-04-21 18:21:26
Also to replacement in discontinued magnet switch because it uses the old lift. I ordered to check the part number, contact the Fuji Electric customers. Because it has an electrical worker qualification was able to reduce the cost than to ask to an electrical shop.
This review is about item#06858756.
Air compressor electromagnetic switch
5
From Japan
On 2016-02-12 17:46:28
Leading manufacturer compressor switch and nothing unchanged could be used
This review is about item#06877123.
Replacement of equipment in the control cabinet
5
From Japan
On 2016-02-01 20:45:22
If you have existing equipment is the request of future repairs, which was used for the Fuji Electric equipment, we want to use.
This review is about item#06858722.
Exchange of switchboard components
5
From Japan
On 2016-02-01 17:16:02
It will work without problems. Fuji Electric of goods was very Tasca with instant delivery. City and unlike parts of the arrangement is saved can be easily available in hard place
This review is about item#06858731.
Pressure closing type compressor
5
From Japan
On 2015-10-18 19:26:38
As soon as necessary, I can arrange it and I am saved. In the future, thank you.
This review is about item#06877071.
Repair of power plant
4
From Japan
On 2015-10-06 15:11:18
Specifications etc can not be changed due to repair / replacement, so delivery will be evaluated by price, but it is quite saved, especially because the delivery date is early.
This review is about item#06859011.