Buy more than* S$200* and get FREE SHIPPING

  • Direct-Current Operation Type Electromagnetic Switch, With No Case Cover
  • Direct-Current Operation Type Electromagnetic Switch, With No Case Cover
  • Direct-Current Operation Type Electromagnetic Switch, With No Case Cover
  • Direct-Current Operation Type Electromagnetic Switch, With No Case Cover

Direct-Current Operation Type Electromagnetic Switch, With No Case Cover SW-03/G

5.00 (1)
Item.#
06858966
Mfr.#
SW-03/G
Package Qty.
1PC
Ship pack of
1
63.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Main Circuit Voltage (V)
AC200
Mounting Screw
2-M4
Coil Rated Voltage(V)
DC24
Accessories
TR-0N (2 heat element thermal relay)
Rated Capacity (kW) Three-phase Cage Type Motor (AC-3)
(200-240V)2.2 (380-440V)2.7
Heat Element Rating Setting Range (A)
1.7-2.6
Model
SW-03/G
Compatible Rail Width (mm)
35
Auxiliary Contacts
1a
Outer Dimensions (Width W x Height H x Depth D) (mm)
44x122x107
Weight (kg)
0.66
Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3)
(200-240V)11 (380-440V)7
Compatible Thermal Relay
TR-0N 1.7A
Motor capacity (kW)
0.4
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electric wiring
5
From Japan
On 2016-07-29 18:13:43
There is no problem in initial use. Durability in long-term use is unknown.
This review is about item#06858984.