Buy more than* S$200* and get FREE SHIPPING

  • Direct-Current Operation Type Electromagnetic Switch, With No Case Cover
  • Direct-Current Operation Type Electromagnetic Switch, With No Case Cover
  • Direct-Current Operation Type Electromagnetic Switch, With No Case Cover
  • Direct-Current Operation Type Electromagnetic Switch, With No Case Cover

Direct-Current Operation Type Electromagnetic Switch, With No Case Cover SW-03/G

5.00 (1)
Item.#
06858975
Mfr.#
SW-03/G
Package Qty.
1PC
Ship pack of
1
63.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Main Circuit Voltage (V)
AC200
Mounting Screw
2-M4
Coil Rated Voltage(V)
DC24
Accessories
TR-0N (2 heat element thermal relay)
Rated Capacity (kW) Three-phase Cage Type Motor (AC-3)
(200-240V)2.2(380-440V)2.7
Heat Element Rating Setting Range (A)
2.8-4.2
Model
SW-03/G
Compatible Rail Width (mm)
35
Auxiliary Contacts
1a
Outer Dimensions (Width W x Height H x Depth D) (mm)
44x122x107
Weight (kg)
0.66
Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3)
(200-240V)11(380-440V)7
Compatible Thermal Relay
TR-0N 2.8A
Motor capacity (kW)
0.75
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electric wiring
5
From Japan
On 2016-07-29 18:13:43
There is no problem in initial use. Durability in long-term use is unknown.
This review is about item#06858984.