Buy more than* S$200* and get FREE SHIPPING

  • No Case CoverStandard Type Electro-Magnetic
  • No Case CoverStandard Type Electro-Magnetic
  • No Case CoverStandard Type Electro-Magnetic
  • No Case CoverStandard Type Electro-Magnetic

No Case CoverStandard Type Electro-Magnetic SW-N2

4.51 (37)
Item.#
06859045
Mfr.#
SW-N2
Package Qty.
1PC
Ship pack of
1
129.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mechanical Durability
10 million times
Compatible Rail Width (mm)
35
Motor capacity (kW)
7.5
Main Circuit Voltage (V)
AC200
Auxiliary Contacts
2a2b
Mounting Screw
2-M4
Outer Dimensions (Width W x Height H x Depth D) (mm)
74x146x96
Heat Element Rating Setting Range (A)
24-36
Rated Current (A)
60
Electrical Durability
2 million times (AC-3)
Rated Operational Current (A) Resistance Load (AC-1)
(200-240V)60 (380-440V)60
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Operational Current (A) Inching Plucking (AC-4)
(200-240V)35 (380-440V)32
Rated Operational Current (A) Single Phase Motor (AC-3)
(100V)35
Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3)
(200-240V)35 (380-440V)32
Rated Capacity (kW) Inching Plucking (AC-4)
(200-240V)4.5 (380-440V)15
Rated Capacity (kW) Single Phase Motor (AC-3)
(100V)1.7
Rated Capacity (kW) Three-phase Cage Type Motor (AC-3)
(200-240V)7.5 (380-440V)15
Compatible Thermal Relay
Thermal relay TR-N2
Coil Rated Voltage(V)
AC100
Weight (kg)
0.77
Model
SW-N2
Standard
International standards: IEC, EN, VDE, BS, UL, CSA certified
Customer Reviews
5 star 28
4 star 4
3 star 3
2 star 0
1 star 2
Review Rating: 4.51
37 Customer Reviews
The reviews are automatic translation.
For pump control board repair
5
From Japan
On 2017-06-25 21:06:22
I always used it so it was usable without problems.
This review is about item#6858932.
Used for operation of pump which saves hot water in shower tank of public bath
5
From Japan
On 2017-06-10 16:54:53
I burned two pumps too. Because I was not designing it because the cause is unknown, since the motor is 400 W, with a thermal attachment of 0.4 Kw and the power supply was crossed, wiring again from the circuit breaker and check the operation Motor Although we were able to protect it, we still try to replace the floatless SW as the circuit is still funny
This review is about item#6858677.
Underwater motor circuit
3
From Japan
On 2017-06-05 17:00:25
I would like you to list the operation circuit in the list too, so I have to investigate by busy when I am busy, so I'd like to order immediately on the list, I ordered it by mistake!
This review is about item#6859081.
Repair of compressor
5
From Japan
On 2017-06-03 14:52:24
It is purchased for the repair of the compressor. It was good that I could buy it cheaper than the tool shop I always buy. The compressor is moving smoothly.
This review is about item#6877123.
Existing electromagnetic switch is replaced by abnormal sound
5
From Japan
On 2017-05-31 21:20:35
Easy to wire, but the work was easy Even the sound became quiet
This review is about item#6859036.
Panel assembly
4
From Japan
On 2017-04-18 22:43:07
Especially, there is no problem, it is a standard item of usability as usual.
This review is about item#6858731.
Repair of switchboard
1
From Japan
On 2016-12-10 16:03:27
There is neither good nor bad on the product Anyway, if you want to support the scene where arrival is late but it is not very useful, it is speed anyway
This review is about item#6858607.
Control panel repair
3
From Japan
On 2016-10-22 22:07:06
Goods packing well, it was boxed.
This review is about item#6859054.
For food processing machinery
5
From Japan
On 2016-07-01 21:16:28
Fuji's MC is very easy to use with thermal. History is long
This review is about item#06858731.
2 pillar lift power supply
5
From Japan
On 2016-04-21 18:21:26
Because we are using old lift, magnetic switch is also discontinued and replaced. I contacted Fuji Electric Co. to check the part number and ordered it. I have qualified electrician so I was able to reduce the cost than asking the electrician.
This review is about item#06858756.