Buy more than* S$200* and get FREE SHIPPING

  • No Case CoverStandard Type Electro-Magnetic
  • No Case CoverStandard Type Electro-Magnetic
  • No Case CoverStandard Type Electro-Magnetic
  • No Case CoverStandard Type Electro-Magnetic

No Case CoverStandard Type Electro-Magnetic SW-N2S

4.49 (41)
Item.#
06859063
Mfr.#
SW-N2S
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Thermal Relay
Thermal relay TR-N3
Coil Rated Voltage(V)
AC100
Weight (kg)
1.3
Model
SW-N2S
Mechanical Durability
5 million times
Compatible Rail Width (mm)
35
Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3)
(200-240V)50(380-440V)48
Rated Capacity (kW) Inching Plucking (AC-4)
(200-240V)7.5(380-440V)15
Mounting Screw
2-M4
Outer Dimensions (Width W x Height H x Depth D) (mm)
88x177x111
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Heat Element Rating Setting Range (A)
34-50
Rated Current (A)
80
Electrical Durability
2 million times (AC-3)
Rated Operational Current (A) Resistance Load (AC-1)
(200-240V)80(380-440V)80
Rated Operational Current (A) Inching Plucking (AC-4)
(200-240V)35(380-440V)32
Motor capacity (kW)
11
Main Circuit Voltage (V)
AC200
Auxiliary Contacts
2a2b
Rated Capacity (kW) Three-phase Cage Type Motor (AC-3)
(200-240V)11(380-440V)22
Standard
International standards: IEC, EN, VDE, BS, UL, CSA certified