Buy more than* S$200* and get FREE SHIPPING

  • No Case CoverStandard Type Electro-Magnetic
  • No Case CoverStandard Type Electro-Magnetic
  • No Case CoverStandard Type Electro-Magnetic
  • No Case CoverStandard Type Electro-Magnetic

No Case CoverStandard Type Electro-Magnetic SW-N3

4.52 (31)
Item.#
06859133
Mfr.#
SW-N3
Package Qty.
1PC
Ship pack of
1
199.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Capacity (kW) Inching Plucking (AC-4)
(200-240V)2.2 (380-440V)4
Rated Capacity (kW) Single Phase Motor (AC-3)
(100V)0.5 (220V)1.0
Rated Capacity (kW) Three-phase Cage Type Motor (AC-3)
(200-240V)15 (380-440V)30
Compatible Thermal Relay
Thermal Relay TR-N3
Coil Rated Voltage(V)
AC200
Weight (kg)
1.3
Model
SW-N3
Mechanical Durability
5million times
Compatible Rail Width (mm)
35
Motor capacity (kW)
15
Main Circuit Voltage (V)
AC200
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Auxiliary Contacts
2a2b
Mounting Screw
2-M4
Outer Dimensions (Width W x Height H x Depth D) (mm)
88x177x111
Heat Element Rating Setting Range (A)
45-65
Rated Current (A)
100
Electrical Durability
2million times(AC-3)
Rated Operational Current (A) Resistance Load (AC-1)
(200-240V)20 (380-440V)20
Rated Operational Current (A) Inching Plucking (AC-4)
(200-240V)11 (380-440V)9
Rated Operational Current (A) Single Phase Motor (AC-3)
(100V)13 (220V)13
Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3)
(200-240V)65 (380-440V)65
Standard
Overseas standard:IEC, EN, VDE, BS, UL, CSA certified
Customer Reviews
5 star 24
4 star 3
3 star 2
2 star 0
1 star 2
Review Rating: 4.52
31 Customer Reviews
The reviews are automatic translation.
Repair of switchboard
1
From Japan
On 2016-12-10 16:03:27
Both not bad good goods Although not available so not a slow anyway arrival Naa'm anyway-speed do if you want to support the site
This review is about item#6858607.
Control panel repair
3
From Japan
On 2016-10-22 22:07:06
Well packing of goods, was boxed.
This review is about item#6859054.
For food processing machinery
5
From Japan
On 2016-07-01 21:16:28
Fuji MC Thermal is a very good usability. History It is long
This review is about item#06858731.
Of two-post lift power
5
From Japan
On 2016-04-21 18:21:26
Also to replacement in discontinued magnet switch because it uses the old lift. I ordered to check the part number, contact the Fuji Electric customers. Because it has an electrical worker qualification was able to reduce the cost than to ask to an electrical shop.
This review is about item#06858756.
Air compressor electromagnetic switch
5
From Japan
On 2016-02-12 17:46:28
Leading manufacturer compressor switch and nothing unchanged could be used
This review is about item#06877123.
Replacement of equipment in the control cabinet
5
From Japan
On 2016-02-01 20:45:22
If you have existing equipment is the request of future repairs, which was used for the Fuji Electric equipment, we want to use.
This review is about item#06858722.
Exchange of switchboard components
5
From Japan
On 2016-02-01 17:16:02
It will work without problems. Fuji Electric of goods was very Tasca with instant delivery. City and unlike parts of the arrangement is saved can be easily available in hard place
This review is about item#06858731.
Pressure opening and closing compressors
5
From Japan
On 2015-10-18 19:26:38
Immediately at the time of need, we stay helped us be arranged. Future both, thank you.
This review is about item#06877071.
Repair of power equipment
4
From Japan
On 2015-10-06 15:11:18
Since specifications, etc. can not be changed because of repair exchange Delivery time, but it will be the evaluation of the price It was quite helpful especially since the early delivery date.
This review is about item#06859011.
Exchange for failure
5
From Japan
On 2015-09-17 08:54:05
Because it is a domestic manufacturer can trust.
This review is about item#06858643.