Buy more than* S$200* and get FREE SHIPPING

  • Push Pull Gauge
  • Push Pull Gauge
  • Push Pull Gauge

Push Pull Gauge FB-50N

5.00 (2)
Item.#
06859176
Mfr.#
FB-50N
Package Qty.
1PC
Ship pack of
1
509.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Body Dimensions (Width x Depth x Height) (mm)
67x48x232.5
Allowable Temperature (degreeC)
0 - +40
Body Weight (g)
About 600
Accessories
Attaching portions 6 (small hook, a common type, a cone, A type, V type, a connection lot), an accommodating case, an inspection report, an operation manual
Maximum Working Load (N)
50
Scale
100 Connectoritation
Caution
Unsuitable for rupture measurement, Unsuitable for rupture measurement
Functions
Peak holding (needle stop function)
Pricision
+/-0.3%F.S
Stroke (mm)
10
Application
Measure touch ability of touch panel and keybord. Measure take over ability of tape and sticker
Minimum Unit
0.5N
Display Type
Real time / peak operation mode change type
Purpose
Tension measurement. Compression measurement. Abrasion measurement., Tension measurement. Compression measurement. Abrasion measurement.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Measurement of string tension of guitar
5
From Japan
On 2015-12-03 09:50:16
I bought it for measuring guitar string tension. Using the attached attachment, string tension of each string is measured. When measuring with the attitude at the time of performance, the function of zero calibration of the scale is very useful.
This review is about item#06858135.
Confirmation of load of measuring instruments for checking elongation of fabric
5
From Japan
On 2013-06-11 09:22:13
I was able to use it without any problems, quality and price aspects were satisfactory to some extent If I had the opportunity next purchase, I would like to continue purchasing
This review is about item#08235841.