Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Pocket Tester

Pocket Tester CDM-09N

3.00 (2)
Item.#
06859185
Mfr.#
CDM-09N
Package Qty.
1PC
Ship pack of
1
60.18 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
1 0995
Power Consumption (mW)
About 4.5, About 4.5
Storage Temperature/Humidity Range
-10- + 50 ℃, less than 70% RH, -10 to +50 deg C 70%RH or less
Operating Temperature and Humidity Range
0- + 40 ℃, less than 80% RH, 0 to +40 deg C and below 80%RH
Sampling
2 times / sec (numeric), 2 times (numerical value)/second
Resolution Capability
DCV: 0.1mV, 0.001V, 0.01V, 0.1V, 1V ACV: 0.001V, 0.01V, 0.1V, 1V ohm: 0.1ohm, 0.001Kohm, 0.01Kohm, 0.1Kohm, 0.001Mohm, 0.01Mohm, DCV: 0.1mV, 0.001V, 0.01V, 0.1V, 1V ACV: 0.001V, 0.01V, 0.1V, 1V ohm: 0.1ohm, 0.001Kohm, 0.01Kohm, 0.1Kohm, 0.001Mohm, 0.01Mohm
Display
3.5-digit LCD display, up to 4300 count, 3.5-digit LCD display, a maximum of 4300 count
Weight (g)
About 110, About 110
Accessories
Battery (LR-44,1.5V) x2 manual, Battery (LR-44V, 1.5V) x2 operation manual
Accuracy
DCV: +/- (0.5% rdg + 2dgt) / 400mV / +/- (1.2% rdg + 1dgt) / 400mV than ACV: +/- (2.0% rdg + 5dgt) ohm: +/- (1.2% rdg + 2dgt) / 400ohm, 4Kohm, 40Kohm , 400Kohm / +/- (2.0% rdg + 3dgt) / 4Mohm / +/- (5.0% rdg + 3dgt) / 40Mohm, DCV:+/-(0.5%rdg+2dgt)/400mV, except +/-(1.2%rdg+1dgt)/400mV ACV:+/-(2.0%rdg+5dgt) ohm:+/-(1.2%rdg+2dgt) /400ohm, 4Kohm, 40Kohm, 400Kohm and +/-(2.0%rdg+3dgt)/4Mohm and +/-(5.0%rdg+3dgt)/40Mohm
Display
Over the display: "OL" display polarity display: automatic switching, "-" only display, Over indication: "OL" display Polarity indication: automatic switching, displays only "--"
Operating Principle
Double integral method, Double integral system
Range Switching
Full auto range, Full auto range
Range
DCV: 400mV, 4V, 40V, 400V, 600V ACV: 4V, 40V, 400V, 600V ohm: 400ohm, 4Kohm, 40Kohm, 400Kohm, 4Mohm, 40Mohm, DCV: 400mV, 4V, 40V, 400V, 600V ACV: 4V, 40V, 400V, 600V ohm: 400ohm, 4Kohm, 40Kohm, 400Kohm, 4Mohm, 40Mohm
Dimensions (Width W x Height H x Depth D) (mm)
76x117x18, 76x117x18
Power
LR-44 (1.5V) button two battery, Two LR-44 (1.5V) button cells
TRUSCO Part Number
403-1202, 403-1202
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
For check
1
From Japan
On 2016-02-10 23:37:07
Very unpleasant operation of measurement item selection of switch (rotary) is. I feel doubts about the product specifications.
This review is about item#06859185.
Electrical maintenance
5
From Japan
On 2014-10-10 10:40:57
So far, well lead pain, but it was inconvenient, it is possible to fit the current leads in the case, it has become smooth and out of the pocket.
This review is about item#06859185.