Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Digital Thermistor Thermometer

Digital Thermistor Thermometer CT-130D

3.67 (3)
Item.#
06859264
Mfr.#
CT-130D
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thermometer Type
Tabletop
Type of display Temperature
Digital
Operating Temperature and Humidity Range
0- + 50 ℃, less than 80% RH, 0 to +50 deg C and below 80%RH
Resolution (deg C)
0.1, 0.1
Dimensions (Width W x Height H x Depth D) (mm)
53x39x15, 53x39x15
Measurment Range (deg C)
-10- + 60 (IN) -50- + 70 (OUT), -10 - +60 (IN) -50 - +70 (OUT)
Weight (g)
About fifty, About 50
Accessories
Battery (LR-44 1.5V) x1 manual, Battery (LR-44 1.5V) x1 operation manual
2015 Trusco Published Pages
1 1048
Storage Temperature/Humidity Range
-20- + 60 ℃, less than 70% RH, -20 to +60 deg C 70%RH or less
Sampling
Once / 5sec, 1 time/5 seconds
Sensor
Thermistor / external probe, code length of about 2.5m, Thermistors / external probe, cable length 2.5 m
Measurement Pricision
+/- 1 ℃, +/-1 deg C
Power
LR-44 (1.5V) button one battery, One LR-44 (1.5V) button cell
TRUSCO Part Number
403-1261, 403-1261
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Heater temperature measurement.
3
From Japan
On 2015-02-27 11:09:53
I misunderstood to remove the cap of the sensor part.
This review is about item#06859264.
Refrigerator temperature control
3
From Japan
On 2012-07-05 15:42:40
There is no particular problem with use. When asking for temperature calibration, please contact Custom Co., Ltd. directly? Or is there reception at MonotaRO?
This review is about item#06859264.
I am using it for comparing the atmospheric temperature with the state filled with carbon dioxide.
5
From Japan
On 2008-01-18 19:00:04
I am thinking about buying 78 pieces. Can we ask for cooperation on the amount side?
This review is about item#06859264.