Buy more than* S$200* and get FREE SHIPPING

  • Noise Meter, Sound Level Meter

Noise Meter, Sound Level Meter SL-1370

Item.#
06859325
Mfr.#
SL-1370
Package Qty.
1PC
Ship pack of
1
519.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Response Speed
FAST(125ms),SLOW(1sec), FAST(125ms),SLOW(1sec), FAST(125ms), SLOW(1sec)
Frequency Range
31.5Hz-8kHz, 31.5Hz-8kHz, 31.5Hz - 8kHz
Measurement Level Range (dB)
(A/C)Lo/35-80 Med/50-100 Hi/80-130 (Auto)/30-130, (A/C)Lo/35-80 Med/50-100 Hi/80-130 (Auto)/30-130, (A/C)Lo/35 - 80 Med/50 - 100 Hi/80 - 130 (Auto)/30 - 130
Impedance
100ohm(AC),1Kohm(DC), 100ohm(AC),1Kohm(DC), 100ohm(AC), 1Kohm(DC)
Resolution Capability
0.1dB, 0.1dB, 0.1dB
Measurement Pricision
+/- 1.5dB (1kHz, 94dB after calibration), + / Over 1.5dB (1kHz, 94dB after calibration), +/- 1.5 dB (1 kHz and 94 dB after calibration)
Power
006P (9V) 1 piece battery, AC adapter (sold separately), 006P (9V) 1 piece battery, AC adapter (sold separately), 006 P (9V) BATTERY 1pc,AC ADAPTER (SOLD SEPARATELY)
Weight (g)
About 285, About 285, About 285
TGK Product Number
219-81-14-08, 219-81-14-08, 219-81-14-08
Option
Software / RS-232 connection cable (SE-322), AC adapter (910), stand (CS-1350), Software / RS over 232 connecting cable (SE over 322), AC adapter (910), stand (CS over 1350), SOFTWARE /RS-232 CONNECTION CABLE (SE-322) AND AC ADAPTER (910), STAND (CS-1350)
Storage Temperature/Humidity Range
-10- + 60 ℃, 10-75% RH, Over 10 over + 60 degree C, 10 over 75% RH, 10+60deg C, 1075%RH
Operating Temperature and Humidity Range
0- + 40 ℃, 10-90% RH, 0 over + 40 degree C, 10 over 90% RH, 0-40 deg C, 10-90%RH
Battery life (hours)
About 50 (when using alkaline batteries), About 50 (when using alkaline batteries), About 50 (When using alkaline batteries)
Frequency Characteristics
A,C, A,C, A, C
Dimensions (Width W x Height H x Depth D) (mm)
64x275x30, 64x275x30, 64x275x30
Display
4-digit LCD display, 4-digit LCD display, 4 digit LCD display
Output
Auxiliary output: (AC) 1Vrms / full scale / (DC) 10mV / dB, Auxiliary output: (AC) 1Vrms / full scale / (DC) 10mV / dB, Auxiliary output: (AC)1Vrms/full scale (DC)10mV/dB
TRUSCO Part Number
439-0831
Caution
Product without transaction certificate, Product without transaction certificate, Not for business
Accessories
Battery (006P 9V) x1 mini driver windshield sponge earphone jack for carrying case manual output signal connection, Battery (006P 9V) x1 mini driver windshield sponge earphone jack for carrying case manual output signal connection, Battery (006 P 9V) x 1 mini driver Perspex sponge Carrying case Instruction manual Output signal connection for earphone Jack