Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • LUX Meter

LUX Meter LM-102

5.00 (2)
Item.#
06859693
Mfr.#
LM-102
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For the environment management of study and work, For the environment management of study and work
Batteries
Amorphous solar battery
Weight (g)
About 70
Measurement Range (Lux)
0 - 15000
Dimensions (Width W x Height H x Depth D) (mm)
63x150x25
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For easy inspection of brightness of work place
5
From Japan
On 2016-11-07 13:29:36
Purchased so that the brightness of the work place can be periodically inspected (simplified). It is measured value of reference level, but it was easy to use.
This review is about item#6859693.
Although it is forced to save electricity due to the influence of the earthquake at the workplace, there is no resistance to making the half lighting in the office or the like, but in order to reduce the illuminance at the site it is necessary to confirm whether the illumination is secured or not
5
From Japan
On 2011-06-09 14:12:25
I think the price is the lowest price as far as I know. Although there are no items that can be checked precisely, since there is no extreme difference with the numerical values ​​on the experience, it can be said that there are no numerical problems
This review is about item#06859693.