Buy more than* S$200* and get FREE SHIPPING

  • Handy Level
  • Handy Level
  • Handy Level
  • Handy Level

Handy Level CL-85

3.85 (27)
Item.#
06859736
Mfr.#
CL-85
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Accuracy (mm/m)
1.5
Sensitivity (mm/m)
0.5
Material (Body)
ABS
Main Part Dimensions (Length x Height x Width) (mm)
84.8x55.6x22
Weight (g)
69
Specification
With magnet
Customer Reviews
5 star 14
4 star 3
3 star 6
2 star 0
1 star 4
Review Rating: 3.85
27 Customer Reviews
The reviews are automatic translation.
During assembly work
3
From Japan
On 2017-05-02 23:20:07
It was compact and had magnetic power, so I was using it conveniently, but if I put the work in a prolonged and sunny place, the liquid has become less. After disassembling and checking, there was cracks in the upper part of the container of the level. Although I thought it was aged deterioration, there was a trace like a repair with sticky one like G17 bond.
This review is about item#6859736.
At the time of installation
1
From Japan
On 2017-02-10 08:52:35
Even though I have never used it, one of the water has run out. I just smiled.
Installation
1
From Japan
On 2016-10-31 08:12:52
More than half of one liquid escapes and does not become usable
This review is about item#6859736.
For measurement
4
From Japan
On 2016-10-18 00:33:13
I thought that my misunderstanding was the key ring size, it was about the size of the business card size. However, I think that it is inexpensive and easy to use with magnets attached.
This review is about item#06859736.
The liquid was unused and liquid was removed
1
From Japan
On 2016-09-29 10:52:43
I have ordered some of this product, but more than half of the liquid has escaped while keeping it for several months. This is the first time with a leveling instrument. It is completely defective.
This review is about item#6859736.
It is cheap and good
5
From Japan
On 2016-06-28 21:53:15
Looking at other people's impressions, I wonder if the price and quality are good
This review is about item#06859736.
Piping work and equipment installation
5
From Japan
On 2016-06-27 19:40:59
Magnet is also attached, work is easy, it is convenient to have a belt dome.
This review is about item#06859736.
As a construction tool
5
From Japan
On 2015-11-18 15:06:55
Without using standard leveling equipment, it is the best product in narrow spots.
This review is about item#06859736.
Installation of air conditioner
4
From Japan
On 2015-11-07 00:29:42
Excellent portability, can be used without problems. I think that it is difficult in terms of price, but it is still better if a 45 degree leveler is attached.
This review is about item#06859736.
For checking the display horizontally
5
From Japan
On 2015-05-02 23:45:24
I bought it for horizontal confirmation of the panel. When I want strict horizontal, I think that I will buy more properly, but it is inconvenient to carry when it is big, and I thought that it was a bit difficult to use in a little place. It is useful as it can be used for small panels. Since the magnets are also attached, I understand that you can use many other things, I am saved. I was thankful that it was a casual price to buy. Then, shipping was quick and this was saved again. Not so many things are necessary, but I think I can recommend purchasing at some opportunity.
This review is about item#06859736.