Buy more than* S$200* and get FREE SHIPPING

  • STC Swivel Caster, Rubber Wheel

STC Swivel Caster, Rubber Wheel STC-125CNC

4.59 (37)
Item.#
06859815
Mfr.#
STC-125CNC
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plate Dimensions X x Y (mm)
102x102
Attachment Height H (mm)
165
Wheel Width (mm)
38
Type
Rubber wheels
Material (Wheel)
Steel plate wheel rubber roll wheel
Shape
Universal car
Type
Industrial caster
Allowable Load (daN)
150
Eccentricity E (mm)
35
Finishing (Metal Compatibletings)
Unichrome plating
Mounting Pitch A x B (A ' x B ')(mm)
80x80(75x75)
Mounting Hole Diameter P(mm)
11
Wheel Diameter D (phi mm)
125
Starting Turning Force (daN)
60.75
Starting force (daN)
18.00
Customer Reviews
5 star 28
4 star 5
3 star 2
2 star 2
1 star 0
Review Rating: 4.59
37 Customer Reviews
The reviews are automatic translation.
Trolley's foot
5
From Japan
On 2017-12-11 09:12:59
It is somewhat higher than the monoterous product, but the price is also inexpensive, rolling is not comparative.
This review is about item#6859797.
Move Base Production
5
From Japan
On 2017-12-04 08:54:55
Purchased here because the Atsutaro brand is out of stock. STC - 75EM Moves smoothly and rotates.
This review is about item#06859797.
factory
3
From Japan
On 2017-12-01 12:39:12
I can use it without problems. When it is a bit cheaper (previously it was half price) it is saved.
This review is about item#6859797.
To raise the height of the TV stand!
5
From Japan
On 2017-11-27 17:17:25
Move smoothly! It was nice to compare the height with the 50 mm wheel we have ever had
This review is about item#21350123.
Can making
5
From Japan
On 2017-10-31 07:08:09
I buy things that I can trust because I buy goods frequently.
This review is about item#21350123.
We attach it to our own truck welded with angle.
5
From Japan
On 2017-07-11 20:24:38
I think that there is no problem in terms of price. Moreover, there are no particular improvement points.
This review is about item#6859815.
Truck noise control
5
From Japan
On 2017-06-08 16:37:36
When I replaced it from a plastic wheel, the sound at the time of moving was reduced.
This review is about item#6859772.
For dolly
2
From Japan
On 2017-04-27 10:58:11
Price is high. I want you to incorporate a damper in consideration of steps etc.
This review is about item#6859781.
When making a caster car for transportation
5
From Japan
On 2017-04-20 16:30:20
It was a very cost-effective product. I would like to order from now as well.
This review is about item#6859781.
I mounted four casters on a load carrying trolley.
2
From Japan
On 2017-02-24 17:43:34
For luggage transportation, we want the casters to be too heavy and it is difficult to move and talk from customers and make it a little lighter.
This review is about item#21350123.