Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • STC Swivel Caster, Rubber Wheel

STC Swivel Caster, Rubber Wheel STC-150CNC

4.64 (42)
Item.#
06859824
Mfr.#
STC-150CNC
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Starting force (daN)
19.20
Plate Dimensions X x Y (mm)
102x102
Attachment Height H (mm)
190
Wheel Width (mm)
40
Type
Rubber wheels
Material (Wheel)
Steel plate wheel rubber roll wheel
Shape
Universal car
Type
Industrial caster
Allowable Load (daN)
160
Eccentricity E (mm)
40
Finishing (Metal Compatibletings)
Unichrome plating
Mounting Pitch A x B (A ' x B ')(mm)
80x80(75x75)
Mounting Hole Diameter P(mm)
11
Wheel Diameter D (phi mm)
150
Starting Turning Force (daN)
64.80
Customer Reviews
5 star 33
4 star 5
3 star 2
2 star 2
1 star 0
Review Rating: 4.64
42 Customer Reviews
The reviews are automatic translation.
Used as truck attached to end plate
5
From Japan
On 2018-05-23 16:31:13
Besides the price, I turn around and straight ahead without problems. I think that it is a bargain.
This review is about item#6859797.
Creating dolly
5
From Japan
On 2018-05-01 06:04:15
I bought a bulk but it is cheap and I am satisfied. It is still expensive at home center.
This review is about item#06859772.
Sleeping board for car maintenance
5
From Japan
On 2018-03-03 14:46:27
Because two of the 6 wheels are broken, I was looking for a thing with a good height, it was firmly in proportion to the price, I use it comfortably.
This review is about item#6859772.
Workbench
5
From Japan
On 2018-01-25 19:08:26
The price was also very good, reasonable and easy to use.
This review is about item#21350123.
Moving the table as a star
5
From Japan
On 2018-01-19 17:21:54
I bought it because it was inexpensive looking for large diameter objects. Installation is smooth without moving smoothly. This small step is also easy to move It was saved.
This review is about item#6859797.
Trolley's foot
5
From Japan
On 2017-12-11 09:12:59
It is somewhat higher than the monoterous product, but the price is also inexpensive, rolling is not comparative.
This review is about item#6859797.
Move Base Production
5
From Japan
On 2017-12-04 08:54:55
Purchased here because the Atsutaro brand is out of stock. STC - 75EM Moves smoothly and rotates.
This review is about item#06859797.
factory
3
From Japan
On 2017-12-01 12:39:12
I can use it without problems. When it is a bit cheaper (previously it was half price) it is saved.
This review is about item#6859797.
To raise the height of the TV stand!
5
From Japan
On 2017-11-27 17:17:25
Move smoothly! It was nice to compare the height with the 50 mm wheel we have ever had
This review is about item#21350123.
Can making
5
From Japan
On 2017-10-31 07:08:09
I buy things that I can trust because I buy goods frequently.
This review is about item#21350123.