Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • STM Swivel Caster, Rubber Wheel
  • STM Swivel Caster, Rubber Wheel
  • STM Swivel Caster, Rubber Wheel
  • STM Swivel Caster, Rubber Wheel

STM Swivel Caster, Rubber Wheel STM-100VS

4.69 (35)
Item.#
06859842
Mfr.#
STM-100VS
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Mounting Pitch A x B (A1xB1)(mm)
73x73(70x70)
Shaft Diameter T(mm)
12
Plate Dimensions X x Y (mm)
95x95
Attachment Height H (mm)
144
Mounting Hole Diameter P(mm)
10.5
Wheel Diameter D (phi mm)
100
Starting Turning Force (daN)
50.40
Starting force (daN)
10.80
Type
Industrial caster
Allowable Load (daN)
120
Eccentricity E (mm)
35
Finishing (Metal Compatibletings)
Unichrome plating
Wheel Width (mm)
32
Material (Wheel)
Rubber (w/bearing)
Weight (kg)
1.06
Shape
Universal car
Customer Reviews
5 star 27
4 star 6
3 star 1
2 star 1
1 star 0
Review Rating: 4.69
35 Customer Reviews
The reviews are automatic translation.
For machine use
5
From Japan
On 2018-05-21 18:42:29
The wheel of the machine which was used for nearly 30 years deteriorated and I was looking for the equivalent. I think that it is a successor product, but there is no problem using it, it is strong and it seems to be used long. It was nice to get it cheaply.
This review is about item#6859851.
Movable drying rack after painting of crafts
5
From Japan
On 2018-05-02 19:00:01
It is changed from 75 diameter of other company's product to Nansin 100 diameter. Very smooth rotation, ease of movement. I was able to move very smoothly even with heavy products.
This review is about item#21350053.
For work cart
5
From Japan
On 2018-02-15 15:56:31
It is a low price and good quality product. I think that this product is the best COSPA.
This review is about item#21350053.
I use it for a serving car.
5
From Japan
On 2017-10-23 15:02:00
The serving car is mostly a heavy and moving woman who is older. As I exchanged, I could travel incredibly lightly as to what was the weight I had. The price is also cheap and sturdy, and the rest of the serving car will be replaced one after another.
This review is about item#7013675.
Production of large (rack) working bogies
5
From Japan
On 2017-08-01 00:13:25
It is a low price and good quality product. It is also satisfactory with the stopper for simultaneous purchase.
This review is about item#06859833.
Replacement of broken parts of dolly
5
From Japan
On 2017-07-26 19:49:16
It is used without problems. Because the number of years of the damaged item is quite old, I thought that there was no product, so I am very saved.
This review is about item#6859833.
A subordinate
4
From Japan
On 2017-05-15 21:59:33
The size was exactly the same as I felt. . . . . . .
This review is about item#6859833.
For container wheel replacement
4
From Japan
On 2017-04-10 07:31:59
I am satisfied that the goods are solid even for the amount of money.
This review is about item#06859851.
Working vehicle during woodworking machine movements
5
From Japan
On 2017-02-09 15:57:13
It is used in conjunction with the wheel with the stopper to move stably even to heavy machinery.
This review is about item#6859833.
For moving machine
5
From Japan
On 2016-12-22 16:09:14
A machine of over 30 years ago casters broke and replaced. It was very grateful that there was a product with the same specifications as these older ones. It was saved.
This review is about item#21350053.