Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • STM Swivel Caster, Urethane Wheel
  • STM Swivel Caster, Urethane Wheel
  • STM Swivel Caster, Urethane Wheel

STM Swivel Caster, Urethane Wheel STM-75VU

4.67 (12)
Item.#
06859912
Mfr.#
STM-75VU
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Starting Turning Force (daN)
36.00
Starting force (daN)
11.52
Shaft Diameter T(mm)
10
Allowable Load (daN)
120
Wheel Shaft Diameter (mm)
10
Attachment Height H (mm)
100
Finishing (Metal Compatibletings)
Unichrome plating
Wheel Width (mm)
32
Material (Wheel)
Griddle wheel urethane volume wheel (with bearing ).
Weight (kg)
0.65
Shape
Universal car
Type
Industrial caster
Plate Dimensions X x Y (mm)
81x81
Eccentricity E (mm)
28
Mounting Pitch A x B (A ' x B ')(mm)
63x63
Mounting Hole Diameter P(mm)
9.5
Wheel Diameter D (phi mm)
75
Customer Reviews
5 star 9
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
12 Customer Reviews
The reviews are automatic translation.
Used as a cart of ice box
5
From Japan
On 2018-05-27 08:06:55
I have not used ice yet, but I am thankful for prompt action at all times.
This review is about item#06859937.
Machine movement
4
From Japan
On 2018-05-03 20:43:20
It seems to be durable with a strong feeling. I plan to purchase it later
This review is about item#21635407.
Piano table
5
From Japan
On 2018-03-23 11:28:39
I used it to create a piano table of a junior high school. It was selected because the load capacity was 120 kg and the height was 10 cm. Because the first generation wheel unevenly wears, it purchased again for replacement. The cause of uneven wear is unknown, but there seems to be no problem with the product, so there is a problem with the usage method. Although it is a purchase with a person with a stopper, the stopper is also easy to use.
This review is about item#21635407.
Wheel change of dolly
5
From Japan
On 2017-04-29 14:50:10
It was nice to be in Monotararo with casters that are not selling so much elsewhere.
This review is about item#21635407.
Replacement part
4
From Japan
On 2016-11-21 16:51:44
I am using it without problems. It is cheap so it is saved because it is a consumable item.
This review is about item#7013797.
Bogie
5
From Japan
On 2016-04-07 22:23:12
Nanxin casters are nice.
This review is about item#07013797.
Maintenance of equipment
5
From Japan
On 2015-12-02 20:56:31
It is cheap and lasts long
This review is about item#06859937.
It is a regular article
5
From Japan
On 2015-10-28 16:00:53
The urethane wheel has less deformation even when the stationary state continues at a weight close to the load-bearing limit. With goods with excellent price, performance.
This review is about item#06859921.
Mobile ball-and-shine net
3
From Japan
On 2015-06-08 16:52:56
Goods with excellent cost performance.
This review is about item#07013806.
I use it for a dolly used in a food factory
5
From Japan
On 2014-07-03 17:43:03
I chose a urethane car that has poor cushioning and abrasion resistance on the floor surface in the factory I am satisfied with the price and the degree of use. People you know, Recommended to peers
This review is about item#07013797.