Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stc Swivel Caster, Rubber Wheels, With Stopper
  • Stc Swivel Caster, Rubber Wheels, With Stopper
  • Stc Swivel Caster, Rubber Wheels, With Stopper

Stc Swivel Caster, Rubber Wheels, With Stopper STC-100VN S-2

4.81 (26)
Item.#
06859973
Mfr.#
STC-100VN S-2
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Wheel Diameter D (phi mm)
100
Starting Turning Force (daN)
50.40
Starting force (daN)
21.60
Allowable Load (daN)
120
Wheel Shaft Diameter (mm)
12
Attachment Height H (mm)
130
Mounting Pitch A x B (A ' x B ')(mm)
71x71 (68x68)
Mounting Hole Diameter P(mm)
10.5
Material (Wheel)
Iron plate wheel rubber roll wheel
Shape
Universal wheel S
Type
Industrial caster
Plate Dimensions X x Y (mm)
90x90
Eccentricity E (mm)
30
Finishing (Metal Compatibletings)
Unichrome plating
Wheel Width (mm)
32
Type
Rubber wheels
Customer Reviews
5 star 22
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.81
26 Customer Reviews
The reviews are automatic translation.
wagon
5
From Japan
On 2018-04-09 17:33:57
The movement is smooth and very good. I would like to purchase it again.
This review is about item#21350132.
Workbench
5
From Japan
On 2018-01-25 18:53:32
For the price, it was a very good product with good usability.
This review is about item#21350132.
To raise the height of the TV stand!
5
From Japan
On 2017-11-27 17:16:05
It is comfortable because it does not get in the way of the table! Mobility is also easy to move!
This review is about item#21350132.
Can making
5
From Japan
On 2017-10-31 07:07:16
I buy things that I can trust because I buy goods frequently.
This review is about item#06859982.
It is easy to move with human power by attaching 4 pieces to the wooden pallet in the warehouse. It is 150 mm type.
5
From Japan
On 2017-05-05 07:55:56
It is attached to a wooden pallet in a warehouse, loading and unloading of luggage is easy with 4 stoppers with 150 mm, and it is easy to move.
This review is about item#06859991.
Mounting on wooden furniture for selling flowers
5
From Japan
On 2016-09-05 17:48:52
It is very easy to understand because the red mark on the brake on / off is attached.
This review is about item#6859955.
Wheel of work truck
3
From Japan
On 2016-05-26 22:26:00
I wanted to have a stopper but it was expensive so we used parts with brakes on wheels as a flat trolley. Since size is the same, there is no sense of incompatibility, but there is no problem except that the lock is not a foot and it is operated by hand. I think that it is originally intended for car bogies, but if the size and manufacturer are together it can be used without incongruity. I feel a little gained because the cost is cheap.
This review is about item#06859982.
We are purchasing as parts for manufacturing fixtures such as mobile shelves.
5
From Japan
On 2016-04-17 15:58:52
Previously, I bought a similar product at the home center, but it was something many times I could not procure in large quantities. Here is the point that you can procure the necessary amount from one piece every time · It is attractive such as the cheapest point etc even for the same product even at the home center. Thank you in the future.
This review is about item#06859946.
Transfer cases such as glass shelves
4
From Japan
On 2016-01-14 18:40:26
I feel that rubber is soft a little. I think that it is inevitable for the cheap price. The building is solid.
This review is about item#06859964.
Exchanging casters of self-made cart
5
From Japan
On 2016-01-14 17:47:42
I used a montrower caster with my own bogie, but I exchanged it because the initial movement is heavy and rubber is rattled and rattled. The price is higher than that of a monotary caster, but I felt the initial movement is light and smooth, and the rubber quality is also good. Right now, we use different trolleys depending on how they are used. (The cost is much cheaper as the monotail is .. ..)
This review is about item#06859964.