Buy more than* S$200* and get FREE SHIPPING

  • Stc Swivel Caster, Rubber Wheels, With Stopper
  • Stc Swivel Caster, Rubber Wheels, With Stopper
  • Stc Swivel Caster, Rubber Wheels, With Stopper

Stc Swivel Caster, Rubber Wheels, With Stopper STC-150CNC S-2

4.79 (24)
Item.#
06859991
Mfr.#
STC-150CNC S-2
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing (Metal Compatibletings)
Unichrome plating
Wheel Width (mm)
40
Type
Rubber wheels
Material (Wheel)
Steel plate wheel rubber roll wheel
Shape
Universal car S
Type
Industrial caster
Plate Dimensions X x Y (mm)
102x102
Eccentricity E (mm)
40
Mounting Pitch A x B (A ' x B ')(mm)
80x80(75x75)
Mounting Hole Diameter P(mm)
11
Wheel Diameter D (phi mm)
150
Starting Turning Force (daN)
64.80
Starting force (daN)
19.20
Allowable Load (daN)
160
Wheel Shaft Diameter (mm)
12
Attachment Height H (mm)
190
Customer Reviews
5 star 20
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.79
24 Customer Reviews
The reviews are automatic translation.
To raise the height of the TV stand!
5
From Japan
On 2017-11-27 17:16:05
It is comfortable because it does not get in the way of the table! Mobility is also easy to move!
This review is about item#21350132.
Can making
5
From Japan
On 2017-10-31 07:07:16
I buy things that I can trust because I buy goods frequently.
This review is about item#06859982.
It is easy to move with human power by attaching 4 pieces to the wooden pallet in the warehouse. It is 150 mm type.
5
From Japan
On 2017-05-05 07:55:56
It is attached to a wooden pallet in a warehouse, loading and unloading of luggage is easy with 4 stoppers with 150 mm, and it is easy to move.
This review is about item#06859991.
Mounting on wooden furniture for selling flowers
5
From Japan
On 2016-09-05 17:48:52
It is very easy to understand because the red mark on the brake on / off is attached.
This review is about item#6859955.
Wheel of work truck
3
From Japan
On 2016-05-26 22:26:00
I wanted to have a stopper but it was expensive so we used parts with brakes on wheels as a flat trolley. Since size is the same, there is no sense of incompatibility, but there is no problem except that the lock is not a foot and it is operated by hand. I think that it is originally intended for car bogies, but if the size and manufacturer are together it can be used without incongruity. I feel a little gained because the cost is cheap.
This review is about item#06859982.
We are purchasing as parts for manufacturing fixtures such as mobile shelves.
5
From Japan
On 2016-04-17 15:58:52
Previously, I bought a similar product at the home center, but it was something many times I could not procure in large quantities. Here is the point that you can procure the necessary amount from one piece every time · It is attractive such as the cheapest point etc even for the same product even at the home center. Thank you in the future.
This review is about item#06859946.
Transfer cases such as glass shelves
4
From Japan
On 2016-01-14 18:40:26
I feel that rubber is soft a little. I think that it is inevitable for the cheap price. The building is solid.
This review is about item#06859964.
Exchanging casters of self-made cart
5
From Japan
On 2016-01-14 17:47:42
I used a montrower caster with my own bogie, but I exchanged it because the initial movement is heavy and rubber is rattled and rattled. The price is higher than that of a monotary caster, but I felt the initial movement is light and smooth, and the rubber quality is also good. Right now, we use different trolleys depending on how they are used. (The cost is much cheaper as the monotail is .. ..)
This review is about item#06859964.
Equipment Movement & Stopper
5
From Japan
On 2015-12-21 20:08:31
I needed a stopper and purchased it. Although it is with only two front stoppers of the 18 U rack, it can be drawn out without any problem, and it is useful even on a slope. I think whether to use it in other cases.
This review is about item#06859973.
Workbench
5
From Japan
On 2015-08-31 18:36:53
It is perfect for smooth movement and strength.
This review is about item#06859946.