Buy more than* S$200* and get FREE SHIPPING

  • STM Swivel Caster, Urethane Wheel, With Stopper
  • STM Swivel Caster, Urethane Wheel, With Stopper
  • STM Swivel Caster, Urethane Wheel, With Stopper

STM Swivel Caster, Urethane Wheel, With Stopper STM-75VU S-2

Item.#
06860086
Mfr.#
STM-75VU S-2
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Finishing (Metal Compatibletings)
Unichrome plating
Wheel Width (mm)
32
Starting force (daN)
11.52
Shaft Diameter T(mm)
10
Allowable Load (daN)
120
Plate Dimensions X x Y (mm)
81x81
Eccentricity E (mm)
28
Mounting Pitch A x B (A ' x B ')(mm)
63x63
Mounting Hole Diameter P(mm)
9.5
Wheel Diameter D (phi mm)
75
Starting Turning Force (daN)
36.00
Weight (kg)
0.71
Shape
Universal car S
Type
Industrial caster
Wheel Shaft Diameter (mm)
10
Eccentricity E (mm)
28
Attachment Height H (mm)
100
Material (Wheel)
Griddle wheel urethane volume wheel (with bearing ).