Buy more than* S$200* and get FREE SHIPPING

  • STM Swivel Caster, Urethane Wheel, With Stopper
  • STM Swivel Caster, Urethane Wheel, With Stopper
  • STM Swivel Caster, Urethane Wheel, With Stopper

STM Swivel Caster, Urethane Wheel, With Stopper STM-100VU S-3

Item.#
06860095
Mfr.#
STM-100VU S-3
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Pitch A x B (A ' x B ')(mm)
73x73(70x70)
Mounting Hole Diameter P(mm)
10.5
Wheel Diameter D (phi mm)
100
Starting Turning Force (daN)
51.00
Weight (kg)
1.34
Shape
Universal car S
Type
Industrial caster
Wheel Shaft Diameter (mm)
12
Eccentricity E (mm)
35
Attachment Height H (mm)
144
Finishing (Metal Compatibletings)
Unichrome plating
Wheel Width (mm)
32
Starting force (daN)
12.24
Shaft Diameter T(mm)
12
Allowable Load (daN)
170
Plate Dimensions X x Y (mm)
95x95
Eccentricity E (mm)
35
Material (Wheel)
Griddle wheel urethane volume wheel (with bearing ).