Buy more than* S$200* and get FREE SHIPPING

  • STM Swivel Caster, Urethane Wheel, With Stopper
  • STM Swivel Caster, Urethane Wheel, With Stopper
  • STM Swivel Caster, Urethane Wheel, With Stopper

STM Swivel Caster, Urethane Wheel, With Stopper STM-130VU S-3

Item.#
06860104
Mfr.#
STM-130VU S-3
Package Qty.
1PC
Ship pack of
1
58.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Eccentricity E (mm)
40
Mounting Pitch A x B (A ' x B ')(mm)
82x82(79x79)
Mounting Hole Diameter P(mm)
11
Wheel Diameter D (phi mm)
130
Starting Turning Force (daN)
62.4
Weight (kg)
2.37
Shape
SwivelS
Type
Industrialcastors
Wheel Shaft Diameter (mm)
20
Eccentricity E (mm)
40
Attachment Height H (mm)
177
Finishing (Metal Compatibletings)
UNIQLO over rhodium plated
Wheel Width (mm)
38
Starting force (daN)
15.6
Shaft Diameter T(mm)
20
Allowable Load (daN)
260
Plate Dimensions X x Y (mm)
105x105
Material (Wheel)
Iron wheel urethane winding wheel (bearing input)