Buy more than* S$200* and get FREE SHIPPING

  • Skc Rigid Caster, Rubber Wheel
  • Skc Rigid Caster, Rubber Wheel
  • Skc Rigid Caster, Rubber Wheel

Skc Rigid Caster, Rubber Wheel SKC-150CNC

4.83 (12)
Item.#
06860165
Mfr.#
SKC-150CNC
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Pitch A x B (A ' x B ')(mm)
112x53(100x56)
Mounting Hole Diameter P(mm)
11
Wheel Diameter D (phi mm)
150
Starting force (daN)
19.20
Allowable Load (daN)
160
Wheel Shaft Diameter (mm)
12
Attachment Height H (mm)
190
Wheel Width (mm)
40
Type
Rubber wheels
Material (Wheel)
Steel plate wheel rubber roll wheel
Shape
Fixed wheel
Type
Industrial caster
Plate Dimensions X x Y (mm)
140x80
Eccentricity E (mm)
-
Finishing (Metal Compatibletings)
Unichrome plating
Customer Reviews
5 star 11
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.83
12 Customer Reviews
The reviews are automatic translation.
Trolley's foot
5
From Japan
On 2017-12-11 09:12:41
It is somewhat higher than the monoterous product, but the price is also inexpensive, rolling is not comparative.
This review is about item#6860131.
I used it for a door roller of a storm door.
5
From Japan
On 2017-11-18 10:23:28
I found a good place I was in trouble because the door door roller was old because I was old The height adjustment uses the ears while using the ears
This review is about item#7695371.
Can making
5
From Japan
On 2017-10-31 07:07:35
I buy things that I can trust because I buy goods frequently.
This review is about item#06860156.
Production of special trolleys
5
From Japan
On 2017-09-30 12:23:14
I am satisfied that I can use the tool I made for smooth I want to use it next time
This review is about item#6860131.
Drawer frame
5
From Japan
On 2017-05-29 21:47:46
Rubber is also moderate and smooth on flooring floor
This review is about item#7695371.
When making a caster car for transportation
5
From Japan
On 2017-04-20 16:31:05
It was a very cost-effective product. I would like to order from now as well.
This review is about item#6860122.
On the work carriage
3
From Japan
On 2016-05-13 12:38:54
A heavy thing with a tire at a ratio of 100 mm needs a little strength at the beginning of the move. I think that there is no urethane, so I guess it can not be helped but if it is used at 200 k or less with 4 sprays, it is normal
This review is about item#06860147.
I attached 50 small wheels to the carriage that goes up and down the staircase of the entrance so that it moves smoothly.
5
From Japan
On 2016-04-09 22:25:40
There is no dissatisfaction in particular.
This review is about item#07695371.
Used in changeover shelves
5
From Japan
On 2016-01-14 18:44:52
I feel that rubber is soft a little, but it can not be understood until after trying it a bit more. The building of the building is solid.
This review is about item#06860131.
We will install on our products
5
From Japan
On 2016-01-13 16:24:29
I ordered the casters that I used so far so quickly searched for the manufacturer's bankruptcy and found a caster that is equal or superior with Monotaro and I installed it and installed it I also like the colors I am satisfied
This review is about item#07695396.