Buy more than* S$200* and get FREE SHIPPING

  • Skm Rigid Caster, Rubber Wheel
  • Skm Rigid Caster, Rubber Wheel
  • Skm Rigid Caster, Rubber Wheel

Skm Rigid Caster, Rubber Wheel SKM-200VS

4.70 (10)
Item.#
06860262
Mfr.#
SKM-200VS
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel Shaft Diameter (mm)
20
Attachment Height H (mm)
250
Wheel Width (mm)
45
Material (Wheel)
Rubber (w/bearing)
Weight (kg)
3.35
Shape
Fixed wheel
Type
Industrial caster
Plate Dimensions X x Y (mm)
152x100
Eccentricity E (mm)
-
Finishing (Metal Compatibletings)
Unichrome plating
Mounting Hole Diameter P(mm)
11
Wheel Diameter D (phi mm)
200
Starting force (daN)
15.00
Mounting Pitch A x B (A1xB1)(mm)
112x63
Allowable Load (daN)
250