Buy more than* S$200* and get FREE SHIPPING

  • Skm Rigid Caster, Urethane Wheel
  • Skm Rigid Caster, Urethane Wheel
  • Skm Rigid Caster, Urethane Wheel

Skm Rigid Caster, Urethane Wheel SKM-100VU

5.00 (2)
Item.#
06860287
Mfr.#
SKM-100VU
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Eccentricity E (mm)
-
Finishing (Metal Compatibletings)
Unichrome plating
Wheel Width (mm)
32
Wheel Diameter D (phi mm)
100
Starting force (daN)
12.24
Shaft Diameter T(mm)
12
Allowable Load (daN)
170
Wheel Shaft Diameter (mm)
12
Attachment Height H (mm)
144
Mounting Pitch A x B (A ' x B ')(mm)
80x45
Mounting Hole Diameter P(mm)
10.5
Weight (kg)
1.01
Shape
Fixed wheel
Type
Industrial caster
Plate Dimensions X x Y (mm)
115x80
Material (Wheel)
Griddle wheel urethane winding wheel (bearing)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Trolley for steel materials
5
From Japan
On 2017-01-07 11:14:04
Four wheels were exchanged because the truck wheels were damaged. Three meters long or longer items 500 kg ~ 1 ton is placed and pushed with a fork, but it moves lightly. Good product
This review is about item#6860296.
Used attached to casters for bogie.
5
From Japan
On 2007-11-28 15:25:18
Compared with conventional rubber and others, durability and ease of use are somewhat higher in price but there is only that.
This review is about item#06860314.