Buy more than* S$200* and get FREE SHIPPING

  • Skm Rigid Caster, Urethane Wheel
  • Skm Rigid Caster, Urethane Wheel
  • Skm Rigid Caster, Urethane Wheel

Skm Rigid Caster, Urethane Wheel SKM-130VU

5.00 (2)
Item.#
06860296
Mfr.#
SKM-130VU
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
11
Weight (kg)
1.87
Shape
Fixed wheel
Type
Industrial caster
Plate Dimensions X x Y (mm)
138x90
Eccentricity E (mm)
-
Finishing (Metal Compatibletings)
Unichrome plating
Wheel Width (mm)
38
Wheel Diameter D (phi mm)
130
Starting force (daN)
15.60
Shaft Diameter T(mm)
20
Allowable Load (daN)
260
Wheel Shaft Diameter (mm)
20
Attachment Height H (mm)
177
Mounting Pitch A x B (A ' x B ')(mm)
100x56
Material (Wheel)
Griddle wheel urethane volume wheel (with bearing ).
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Trolley for steel materials
5
From Japan
On 2017-01-07 11:14:04
Four wheels were exchanged because the truck wheels were damaged. Three meters long or longer items 500 kg ~ 1 ton is placed and pushed with a fork, but it moves lightly. Good product
This review is about item#6860296.
Used attached to casters for bogie.
5
From Japan
On 2007-11-28 15:25:18
Compared with conventional rubber and others, durability and ease of use are somewhat higher in price but there is only that.
This review is about item#06860314.