Buy more than* S$200* and get FREE SHIPPING

  • Skm Rigid Caster, Urethane Wheel
  • Skm Rigid Caster, Urethane Wheel
  • Skm Rigid Caster, Urethane Wheel

Skm Rigid Caster, Urethane Wheel SKM-150VU

5.00 (2)
Item.#
06860305
Mfr.#
SKM-150VU
Package Qty.
1PC
Ship pack of
1
41.61 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Attachment Height H (mm)
198
Mounting Pitch A x B (A ' x B ')(mm)
100x56
Mounting Hole Diameter P(mm)
11
Weight (kg)
2.19
Shape
Fixed wheel
Type
Industrial caster
Plate Dimensions X x Y (mm)
138x90
Eccentricity E (mm)
-
Finishing (Metal Compatibletings)
Unichrome plating
Wheel Width (mm)
42
Wheel Diameter D (phi mm)
150
Starting force (daN)
18.00
Shaft Diameter T(mm)
20
Allowable Load (daN)
300
Wheel Shaft Diameter (mm)
20
Material (Wheel)
Griddle wheel urethane winding wheel (bearing)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Steel for truck
5
From Japan
On 2017-01-07 11:14:04
4-wheel exchange because the wheels of the truck was damaged. Or press with a fork and put long object 500Kg ~ about 1ton more than 3m, but the move lightly. Non-defective product
This review is about item#6860296.
Used attached to casters for bogie.
5
From Japan
On 2007-11-28 15:25:18
Compared with conventional rubber and others, durability and ease of use are somewhat higher in price but there is only that.
This review is about item#06860314.