Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Skm Rigid Caster, Urethane Wheel
  • Skm Rigid Caster, Urethane Wheel
  • Skm Rigid Caster, Urethane Wheel

Skm Rigid Caster, Urethane Wheel SKM-200VU

5.00 (2)
Item.#
06860314
Mfr.#
SKM-200VU
Package Qty.
1PC
Ship pack of
1
60.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing (Metal Compatibletings)
Unichrome plating
Wheel Width (mm)
42
Wheel Diameter D (phi mm)
200
Starting force (daN)
22.20
Shaft Diameter T(mm)
20
Allowable Load (daN)
370
Wheel Shaft Diameter (mm)
20
Attachment Height H (mm)
250
Mounting Pitch A x B (A ' x B ')(mm)
112x63
Mounting Hole Diameter P(mm)
11
Weight (kg)
3.54
Shape
Fixed wheel
Type
Industrial caster
Plate Dimensions X x Y (mm)
152x100
Eccentricity E (mm)
-
Material (Wheel)
Griddle wheel urethane volume wheel (with bearing ).
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Trolley for steel materials
5
From Japan
On 2017-01-07 11:14:04
Four wheels were exchanged because the truck wheels were damaged. Three meters long or longer items 500 kg ~ 1 ton is placed and pushed with a fork, but it moves lightly. Good product
This review is about item#6860296.
Used attached to casters for bogie.
5
From Japan
On 2007-11-28 15:25:18
Compared with conventional rubber and others, durability and ease of use are somewhat higher in price but there is only that.
This review is about item#06860314.