Buy more than* S$200* and get FREE SHIPPING

  • Zerust Film, Bag Type, For Iron Use
  • Zerust Film, Bag Type, For Iron Use
  • Zerust Film, Bag Type, For Iron Use
  • Zerust Film, Bag Type, For Iron Use

Zerust Film, Bag Type, For Iron Use MYF31016

Item.#
06860603
Mfr.#
MYF31016
Package Qty.
1Pack(100Sheet)
Ship pack of
1
28.68 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Depth (mm)
160
Thickness (mm)
0.08
Color
LightYellow
Width (mm)
100