Buy more than* S$200* and get FREE SHIPPING

  • Zerust Film, Bag Type, For Iron Use
  • Zerust Film, Bag Type, For Iron Use
  • Zerust Film, Bag Type, For Iron Use
  • Zerust Film, Bag Type, For Iron Use

Zerust Film, Bag Type, For Iron Use MYF31320

Item.#
06860612
Mfr.#
MYF31320
Package Qty.
1Pack(100Sheet)
Ship pack of
1
42.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Width (mm)
130
Color
LightYellow
Depth (mm)
200
Thickness (mm)
0.08