Buy more than* S$200* and get FREE SHIPPING

  • Zerust Film, Bag Type, For Iron Use
  • Zerust Film, Bag Type, For Iron Use
  • Zerust Film, Bag Type, For Iron Use
  • Zerust Film, Bag Type, For Iron Use

Zerust Film, Bag Type, For Iron Use MYF32332

Item.#
06860637
Mfr.#
MYF32332
Package Qty.
1Pack(100Sheet)
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For iron
Color
Light yellow
Width (mm)
230
Depth (mm)
320
Thickness (mm)
0.08
Caution
Please make sure to avoid dirt or moisture on product. Please wear gloves. Please allow items to be packed to reach room temperature befure packing.