Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Zerust Film, Bag Type, For Iron Use
  • Zerust Film, Bag Type, For Iron Use
  • Zerust Film, Bag Type, For Iron Use
  • Zerust Film, Bag Type, For Iron Use

Zerust Film, Bag Type, For Iron Use MYF32536

Item.#
06860646
Mfr.#
MYF32536
Package Qty.
1Pack(100Sheet)
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For iron
Color
Light yellow
Width (mm)
250
Depth (mm)
360
Thickness (mm)
0.08
Caution
Please make sure to avoid dirt or moisture on product. Please wear gloves. Please allow items to be packed to reach room temperature befure packing.