Buy more than* S$200* and get FREE SHIPPING

  • Zerust Film, Bag Type, For Iron Use
  • Zerust Film, Bag Type, For Iron Use
  • Zerust Film, Bag Type, For Iron Use
  • Zerust Film, Bag Type, For Iron Use

Zerust Film, Bag Type, For Iron Use MYF33046

Item.#
06860655
Mfr.#
MYF33046
Package Qty.
1Pack(100Sheet)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
269.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Depth (mm)
460
Thickness (mm)
0.08
Color
LightYellow
Width (mm)
300