Buy more than* S$200* and get FREE SHIPPING

  • 6622 T/C Long Sleeve Shirt, Year

6622 T/C Long Sleeve Shirt, Year #6622

4.00 (1)
Item.#
06861452
Mfr.#
#6622
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Depending on the specifications of your PC, the product color may look slightly different . Thank you for your understanding.
Mixing Ratio (%)
65% polyester, 35% cotton
Appliable Chest Measurement (cm)
102 to 110
Sleeve Length (cm)
91
Clothes Length (cm)
83
Shoulder Width (cm)
53
Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Fabric
Twill (twill)
Color
Ice White
Cuff Circumference (cm)
Maximum 24.5, 21.5 finish
Compatible Height (cm)
175 to 185
Sleeve Length (cm)
64
Size
3L
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Transportation and installation of heavy objects
4
From Japan
On 2011-11-06 12:21:35
Good point: Because I am not tightening my arms around 173 cm tall gloves 100 cm, the whole body is very easy to move and just looks good. Bad point: There were many places where thread processing was not done a little politely.
This review is about item#06861425.