Buy more than* S$200* and get FREE SHIPPING

  • 6622 T/C Long Sleeve Shirt, Year

6622 T/C Long Sleeve Shirt, Year #6622

4.00 (1)
Item.#
06861477
Mfr.#
#6622
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Depending on the specifications of your PC, the product color may look slightly different . Thank you for your understanding.
Mixing Ratio (%)
65% Polyester, 35% cotton
Compatible Height (cm)
170 - 180
Sleeve Length (cm)
62
Size
L
Type
Impossible to insert names
Cuff Circumference (cm)
Maximum 23.5, finish 20.5
Caution
Depending on the environment of your PC, the product color may look slightly different. Thank you for your understanding.
Fabric
Twill (Twill)
Sleeve Length (cm)
88
Clothes Length (cm)
77
Shoulder Width (cm)
52
Color
Charcoal Gray
Appliable Chest Measurement (cm)
90 - 98
Dimension (cm)
(42 Circumference of a head) , 126 (bust measurement), 126 (circumference of hem)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Transportation and installation of heavy objects
4
From Japan
On 2011-11-06 12:21:35
Good point: Because I am not tightening my arms around 173 cm tall gloves 100 cm, the whole body is very easy to move and just looks good. Bad point: There were many places where thread processing was not done a little politely.
This review is about item#06861425.