Buy more than* S$200* and get FREE SHIPPING

  • 6623 T/C Blouson, Year
  • 6623 T/C Blouson, Year
  • 6623 T/C Blouson, Year
  • 6623 T/C Blouson, Year
  • 6623 T/C Blouson, Year

6623 T/C Blouson, Year #6623

4.00 (2)
Item.#
06861504
Mfr.#
#6623
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Mixing Ratio (%)
65% polyester, 35% cotton
Name Print
Not possible
Fabric
Twill (twill)
Compatible Height (cm)
160 - 170
Sleeve Length (cm)
58
Size
M
Color
Ice White
Appliable Chest Measurement (cm)
84 - 92
Sleeve Length (cm)
84
Clothes Length (cm)
64
Shoulder Width (cm)
51
Dimension (cm)
(Around the hem) 108, (cuffs) up to 26-22 finish
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Work in general
4
From Japan
On 2011-03-17 14:38:01
Just pocket of a size that can not be used. Than it is better to have a little more thought.
This review is about item#06861565.
Intrusiveness for confirmation of design work-site
4
From Japan
On 2010-12-14 13:51:11
Comfort is good, a lot of pockets, was a good thing. It is more convenient to the chest of the flap of the pocket that contains the cuts of to refer the pen.
This review is about item#06861556.