Buy more than* S$200* and get FREE SHIPPING

  • 6623 T/C Blouson, Year
  • 6623 T/C Blouson, Year
  • 6623 T/C Blouson, Year
  • 6623 T/C Blouson, Year
  • 6623 T/C Blouson, Year

6623 T/C Blouson, Year #6623

4.00 (2)
Item.#
06861522
Mfr.#
#6623
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Mixing Ratio (%)
65% polyester, 35% cotton
Sleeve Length (cm)
62
Size
LL
Name Print
Not possible
Fabric
Twill (twill)
Compatible Height (cm)
175 to 185
Caution
Depending on the specifications of your PC, the product color may look slightly different . Thank you for your understanding.
Clothes Length (cm)
69
Shoulder Width (cm)
55
Color
Ice White
Appliable Chest Measurement (cm)
96 to 104
Sleeve Length (cm)
90
Dimension (cm)
(Around the hem) 120, (cuffs) up to 28 finish 24
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
General work
4
From Japan
On 2011-03-17 14:38:01
It is a size pocket that can not be used. You better think a little more.
This review is about item#06861565.
Access for confirmation of design work and site
4
From Japan
On 2010-12-14 13:51:11
It was comfortable, a lot of pockets, good things. It is more convenient if there is a rendering for placing the pen in the chest pocket flap.
This review is about item#06861556.