Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 6623 T/C Blouson, Year

6623 T/C Blouson, Year #6623

4.00 (2)
Item.#
06861531
Mfr.#
#6623
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Mixing Ratio (%)
65% polyester, 35% cotton
Size
3L
Appliable Chest Measurement (cm)
102 to 110
Sleeve Length (cm)
93
Clothes Length (cm)
72
Caution
Depending on the specifications of your PC, the product color may look slightly different . Thank you for your understanding.
Shoulder Width (cm)
57
Color
Ice White
Fabric
Twill (twill)
Compatible Height (cm)
175 to 185
Sleeve Length (cm)
64
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
General work
4
From Japan
On 2011-03-17 14:38:01
It is a size pocket that can not be used. You better think a little more.
This review is about item#06861565.
Access for confirmation of design work and site
4
From Japan
On 2010-12-14 13:51:11
It was comfortable, a lot of pockets, good things. It is more convenient if there is a rendering for placing the pen in the chest pocket flap.
This review is about item#06861556.